Shop All Stencils
C.H. Hanson
Stencil, Straight Arrow
Mfr # 70470
Zoro # G7490971
$51.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Application Parking Lot
- Stencil Character Arrow
- Character Height 42 in
- Overall Height 48 in
- Overall Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C.H. Hanson
- MFR # 70470
- Zoro # G7490971
- UPC # 081834704708
- Country of Origin United States
- Category Stencils
Dimensions
Character Height | 42 in |
Overall Height | 48 in |
Overall Width | 24 in |
Message or Symbol Width | 40 in |
Overall Stencil Height | 48 in |
Message or Symbol Height | 70 in |
Overall Stencil Width | 24 in |
Description
Stencil, Character Type Symbol, Duty Heavy, FAA AC 150/5340-1K Compliant No, Font Not Applicable, Included Characters, Messages, and Symbols Arrow, Includes (1) Stencil, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Horizontal, Material Polyethylene, Message or Symbol Height 70 in, Message or Symbol Width 40 in, MUTCD Compliant No, Number of Pieces 1, Overall Stencil Height 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Bomber Jkt Gr CL3 Weatherproof Shell Blk (SJ11QB-3ZGS-S)
- WERMA Buzzer, 24VDC, Black, 1-61/64" W, IP65 (15010055)
- ABUS Lockout Padlock, KA, Brown, 2-17/32"H, PK12 (72/30 KA X 12)
- RADIANS Ear Plugs Refillable Disp w/Deviator Plugs-500Pr (FPD-500L80)
- C.H. HANSON Stencil, Number Kit, 12pcs., 4 x 2-3/4 In., 70353 (70353)
- C.H. HANSON 5" Brass Interlocking Stencil Numbers, 15 Piece Set (10015)
- C.H. HANSON Stencil, No Parking, 10 x 36 In. (70000)
- C.H. HANSON Stencil Set, Numbers, Brass, 10013 (10013)
- C.H. HANSON 6" Brass Interlocking Stencil Letters and Numbers, 45 Piece Set (10076)
- C.H. HANSON In.1/2In.In. 92 Pieces Stencil Kitin. (10146)
- NEWSTRIPE Stencil, 8" RESERVED, 1/16" (10001969)
- C.H. Hanson Stencils