Shop All Stencils
This Product is Discontinued
C.H. Hanson
Stencil, Stop, 96 x 16 In. (Discontinued)
Mfr # 70068
Zoro # G7136665
Free Shipping & Returns
This Product is Discontinued
Key Features
- Stencil Application Parking Lot
- Stencil Character Stop
- Character Height 96 in
- Character Width 16 in
- Overall Height 104 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C.H. Hanson
- MFR # 70068
- Zoro # G7136665
- UPC # 081834700687
- Country of Origin United States
- Category Stencils
Dimensions
Character Height | 96 in |
Character Width | 16 in |
Overall Height | 104 in |
Overall Width | 96 in |
Individual Character Width | 16 in |
Overall Stencil Width | 96 in |
Overall Stencil Height | 104 in |
Individual Character Height | 96 in |
Message Height | 96 in |
Details
Stencil Application | Parking Lot |
Stencil Character | Stop |
Material | Polyethylene |
Color | White |
Character Type | Letters |
Thickness | 0.125 in |
Item | Stencil |
Character | Stop |
Overall Stencil Thickness | 0.125 in |
Included Characters, Messages, and Symbols | Stop |
Description
Stencil, Character Type Letters, Included Characters, Messages, and Symbols Stop, Individual Character Height 96 in, Individual Character Width 16 in, Material Polyethylene, Overall Stencil Height 104 in, Overall Stencil Thickness 0.125 in, Overall Stencil Width 96 in, Stencil Application Parking Lot, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.