Shop All Stencils
C.H. Hanson
Stencil, Stop, 24 x 12 In.
Mfr # 70063
Zoro # G5273317
original price:
$112.30
31% off
new price: $77.35
/ea
Free Shipping & Returns
$77.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Application Parking Lot
- Character Height 24 in
- Character Width 12 in
- Overall Height 30 in
- Overall Width 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.H. Hanson
- MFR # 70063
- Zoro # G5273317
- UPC # 081834700632
- Country of Origin United States
- Category Stencils
Dimensions
Character Height | 24 in |
Character Width | 12 in |
Overall Height | 30 in |
Overall Width | 60 in |
Message or Symbol Height | 24 in |
Overall Stencil Height | 30 in |
Overall Stencil Width | 60 in |
Message or Symbol Width | 12 in |
Description
Stencil, Character Type Message, Duty Heavy, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols Stop, Includes (1) Stencil, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Horizontal, Material Polyethylene, Message or Symbol Height 24 in, Message or Symbol Width 12 in, MUTCD Compliant No, Number of Pieces 1, Overall Stencil Height 30 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Welding Apron, Leather, Pearl Gray, 48" L (64-1-63-48)
- HONEYWELL Gloves, PR (42-322BO/10XL)
- RADIANS Radians SV59Z Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59Z-2ZGD-M)
- HORACE SMALL Cargo Pants, Navy, Size 32x37U In (HS2343 32R37U)
- C.H. HANSON Brass Stencil Set Of 4 Number/Letters (10114)
- C.H. HANSON 6" Brass Interlocking Stencil Letters, 33 Piece Set (10036)
- C.H. HANSON 10" Brass Interlocking Stencil Gothic Style Numbers, 13 Piece Kit (10161)
- C.H. HANSON 5/16Heavy Duty Combo Set (21629)
- C.H. HANSON Stencil, Letter Kit, 29pcs., 4 x 2-3/4 In., 70413 (70413)
- C.H. HANSON Stencil, Letter Kit, 29pcs., 4 x 2-3/4 In., 70412 (70412)
- ZORO SELECT Interlocking Stencil, Numb&Letters, Brass, 3W648 (3W648)
- C.H. Hanson Stencils