Shop All Stencils
This Product is Discontinued
C.H. Hanson
Stencil, Stop, 24 In. (Discontinued)
Mfr # 70069
Zoro # G8521204
This Product is Discontinued
Key Features
- Stencil Application Parking Lot
- Stencil Character Stop
- Character Height 24"
- Character Width 12"
- Overall Height 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.H. Hanson
- MFR # 70069
- Zoro # G8521204
- UPC # 081834700694
- Country of Origin Unknown
- Category Stencils
Dimensions
Character Height | 24" |
Character Width | 12" |
Overall Height | 30" |
Overall Width | 60" |
Details
Stencil Application | Parking Lot |
Stencil Character | Stop |
Material | Polyethylene |
Item | Stencil |
Character | Stop |
Thickness | 0.125" |
Color | White |
Character Type | Letters |
Description
Stencil, Character Type Letters, Material Polyethylene, Stencil Application Parking Lot, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.