Shop All Stencils
C.H. Hanson
Stencil Set, Numbers, Brass, 10013
Mfr # 10013
Zoro # G2846672
original price:
$26.97
11% off
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Number Set
- Stencil Application Industrial
- Stencil Character 0 Thru 9, Punctuation
- Character Height 3 in
- Interlocking Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C.H. Hanson
- MFR # 10013
- Zoro # G2846672
- UPC # 81834100135
- Country of Origin United States
- Category Stencils
Dimensions
Character Height | 3 in |
Overall Stencil Height | 5 in |
Individual Character Height | 3 in |
Details
Stencil Type | Number Set |
Stencil Application | Industrial |
Stencil Character | 0 Thru 9, Punctuation |
Interlocking | Yes |
Duty | Heavy |
Material | Brass |
Character Type | Letter/Number Set |
Item | Stencil Kit |
Includes | (1) 0 to 9, Beginner, Plain Ender, Dash (-), Period (.) |
Thickness | 0.012 in |
Character | Numbers |
Reusable | Yes |
Self-Adhesive | No |
Number of Pieces | 15 |
Font | Gothic |
FAA AC 150/5340-1K Compliant | No |
Interlocking Orientation | Horizontal |
MUTCD Compliant | No |
Overall Stencil Thickness | 0.006 in |
Product Type | Stencil Set |
Included Characters, Messages, and Symbols | Beginner, Dash (-), Numbers, Period (.), Plain Ender |
Description
Stencil Kit, Character Type Letter/Number Set, Duty Heavy, FAA AC 150/5340-1K Compliant No, Font Gothic, Included Characters, Messages, and Symbols Beginner, Dash (-), Numbers, Period (.), Plain Ender, Includes (1) 0 to 9, Beginner, Plain Ender, Dash (-), Period (.), Individual Character Height 3 in, Individual Character Width Not Applicable, Interlocking Yes, Interlocking Orientation Horizontal, Material Brass, Message or Symbol Height Not Applicable, Message or Symbol Width Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOTEX Fire Hood, Natural, Nomex/Lenzing (HINNO311)
- GENUINE JOE 24" L x High-Density Foam, 1/2" Thick (GJO71211)
- BRADY Lockout Padlock, Nylon, Ylw, 1/2" W, PK3 (NYL-YLW-38ST-KA3PK)
- AZUSA SAFETY Bluwolf, 18 ga. Cut Resistant ANSI A4 Gloves, Polyurthane Palm Coating/Nitrile Reinforced Thumb, M (BW4020)
- C.H. HANSON 1/16 Combination Letter & Number Set (21623)
- C.H. HANSON Stencil Set, Letters, Punctuation, Brass, 10031 (10031)
- C.H. HANSON Stencil Kit, Steel, 3/16 in. (27782)
- C.H. HANSON 10" Brass Interlocking Stencil Gothic Style Numbers, 13 Piece Kit (10161)
- C.H. HANSON 3/16 Dot Design Letter Set Wt 4 Lbs (26250)
- C.H. HANSON 1/2 Number Steel Stamps Only Letter S (20400S)
- WESTCOTT Stencils, Oilboard Stencil Kit 5" (15933)
- C.H. Hanson Stencils