Shop All Stencils
C.H. Hanson
Stencil Set, Letters & Numbers, Brass, 10149
Mfr # 10149
Zoro # G3506937
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Stencil Type Combination Set
- Stencil Application Industrial
- Character Height 1 1/2 in
- Interlocking Yes
- Duty Heavy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.H. Hanson
- MFR # 10149
- Zoro # G3506937
- UPC # 081834101491
- Country of Origin United States
- Category Stencils
Dimensions
Character Height | 1 1/2 in |
Overall Stencil Width | 4 3/4 in |
Overall Stencil Height | 3 in |
Individual Character Height | 1 1/2 in |
Description
Stencil Kit, Character Type Letter/Number Set, Duty Heavy, FAA AC 150/5340-1K Compliant No, Font Gothic, Included Characters, Messages, and Symbols 0 to 9, A to Z, Ampersand (&), Dash(-), Dollar Sign ($), Large Space, Period(.), Small Space, Includes (1) Q, Beginner, Plain Ender, Period Ender (�), Comma (,), Dash(-), Apostrophe ('), (2) B, C, D, F, G, H, J, K, L, M, P, R, T, U, V, W, X, Y, Z, 2 to 9, Period(.), Ampersand (&), (3) A, I, N, O, S, 1, 0, Spacer, (4) E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Safety Goggles, Gray Anti-Fog, Scratch-Resistant Lens, Capstone Series (G504DT)
- SHOWA Showa Atlas 620 Medium Weight PVC Glove, 12PK (620-09)
- MICROMAX Hooded Disposable Coveralls, White, Polyester Scrim, Zipper (PBLTG428-SM)
- CONDOR Flame Storage, Accessory, 13-7/16"x19-5/8" (FS-SH-1419)
- C.H. HANSON Stencil Set, Letters, Punctuation, Brass, 10029 (10029)
- C.H. HANSON 1/2 Number Steel Stamps Only Letter S (20400S)
- C.H. HANSON 5" Brass Interlocking Stencil Letters and Numbers, 45 Piece Set (10075)
- C.H. HANSON 10194 4 Inch 46 Pieces Master Stencil S (10194)
- C.H. HANSON Stencil, Visitors, 6 x 4 In. (70050)
- C.H. HANSON Interlocking Stncls, Numb & Letters, Brass, 10074 (10074)
- COUGARTRON Etching Sets and Spares (WELC4045)
- C.H. Hanson Stencils