Shop All Stencils
This Product is Discontinued
C.H. Hanson
Stencil, Number Kit, 6H x 4 in. W (Discontinued)
Mfr # 14313
Zoro # G5717257
This Product is Discontinued
Key Features
- Stencil Application General Purpose
- Stencil Character 0 Thru 9, Blanks
- Character Height 2 in
- Character Width 1 in
- Overall Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.H. Hanson
- MFR # 14313
- Zoro # G5717257
- UPC # 081834143132
- Country of Origin United States
- Category Stencils
Dimensions
Character Height | 2 in |
Character Width | 1 in |
Overall Height | 6 in |
Overall Width | 4 in |
Individual Character Height | 2 in |
Individual Character Width | 1 in |
Overall Stencil Width | 4 in |
Overall Stencil Height | 6 in |
Details
Stencil Application | General Purpose |
Stencil Character | 0 Thru 9, Blanks |
Material | Polyethylene |
Thickness | 0.125 in |
Includes | (1) 0-9, (1) Blank |
Character | Number Kit |
Character Type | Numbers |
Item | Stencil |
Color | White |
Number of Pieces | 12 |
Font | Highway Gothic |
Overall Stencil Thickness | 0.125 in |
Included Characters, Messages, and Symbols | 0-9, 2 Blank spacing / spray shields |
Description
Stencil, Character Type Numbers, Font Highway Gothic, Included Characters, Messages, and Symbols 0-9, 2 Blank spacing / spray shields, Includes 0-9, 2 Blank spacing / spray shields, Individual Character Height 2 in, Individual Character Width 1 in, Material Polyethylene, Number of Pieces 12, Overall Stencil Height 6 in, Overall Stencil Thickness 0.125 in, Overall Stencil Width 4 in, Stencil Application General Purpose, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.