Shop All Stencils
C.H. Hanson
Stencil, Number Kit, 12pcs., 8 x 5-1/4 In.
Mfr # 70356
Zoro # G5273344
original price:
$105.99
16% off
new price: $88.39
/ea
Free Shipping & Returns
$88.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Number Set
- Stencil Application Parking Lot
- Stencil Character 0 Thru 9, Blanks
- Character Height 8 in
- Character Width 5 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.H. Hanson
- MFR # 70356
- Zoro # G5273344
- UPC # 081834703565
- Country of Origin United States
- Category Stencils
Dimensions
Character Height | 8 in |
Character Width | 5 1/4 in |
Overall Height | 12 in |
Overall Width | 7 1/4 in |
Individual Character Height | 8 in |
Overall Stencil Height | 12 in |
Overall Stencil Width | 7 1/4 in |
Individual Character Width | 5 1/4 in |
Description
Stencil, Character Type Number Set, Duty Heavy, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols 0 to 9, Blanks, Includes (1) 0 to 9, (2) Blanks, Individual Character Height 8 in, Individual Character Width 5 1/4 in, Interlocking No, Interlocking Orientation Horizontal, Material Polyethylene, Message or Symbol Height Not Applicable, Message or Symbol Width Not Applicable, MUTCD Compliant No, Number of Pieces 12, Overall Stencil Height 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAUTILUS SAFETY FOOTWEAR Size 9-1/2 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- CONDOR Class 2, Lime, Hook-and-Loop, Solid, Non (786F57)
- PORTWEST Classic Ear Muffs EN352 (PW40)
- MUCK BOOT CO Men's Arctic Ice Vibram Arctic Grip All-Terrain Tall Boot (AVTVA900 M 090)
- C.H. HANSON Interlocking Stncls, Numb & Letters, Brass, 10068 (10068)
- C.H. HANSON Stencil Set, Numbers, Brass, 10008 (10008)
- C.H. HANSON 1/16 Combination Letter & Number Set (21623)
- C.H. HANSON Stencil Set, Letters, Punctuation, Brass, 10033 (10033)
- C.H. HANSON Stencil Set, Numbers, Brass, 10016 (10016)
- C.H. HANSON 6" Brass Interlocking Stencil Letters, 33 Piece Set (10036)
- RAE Pavement Stencil, Stop, STL-108-71003 (STL-108-71003)
- C.H. Hanson Stencils