Shop All Stencils
C.H. Hanson
Stencil, Number Kit, 12pcs., 6 x 4 In.
Mfr # 70355
Zoro # G4885562
product price: $65.59
/ea
$65.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Number Set
- Stencil Application Parking Lot
- Stencil Character 0 Thru 9, Blanks
- Character Height 6 in
- Character Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.H. Hanson
- MFR # 70355
- Zoro # G4885562
- UPC # 081834703558
- Country of Origin United States
- Category Stencils
Dimensions
Character Height | 6 in |
Character Width | 4 in |
Overall Height | 10 in |
Overall Width | 6 in |
Overall Stencil Width | 6 in |
Overall Stencil Height | 10 in |
Individual Character Width | 4 in |
Individual Character Height | 6 in |
Description
Stencil, Character Type Number Set, Duty Heavy, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols 0 to 9, Blanks, Includes (1) 0 to 9, (2) Blanks, Individual Character Height 6 in, Individual Character Width 4 in, Interlocking No, Interlocking Orientation Horizontal, Material Polyethylene, Message or Symbol Height Not Applicable, Message or Symbol Width Not Applicable, MUTCD Compliant No, Number of Pieces 12, Overall Stencil Height 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR MARK Floor Marking Corners, L Marker, 2in, Black (IN-40-513)
- LYLE ADA Handicapped Parking Sign, 18" x 12, T1-1132-EG_12x18 (T1-1132-EG_12x18)
- 3M PROTECTA Positioning Lanyard, 6 ft., Red (1385101)
- NMC Marine Pollutants Graphic Dot Placard Sign, Pk50, Material: Unrippable Vinyl (DL174UV50)
- C.H. HANSON 6 Stencil Kit 77Pc (10116)
- C.H. HANSON Interlocking Stncls, Numb & Letters, Brass, 10074 (10074)
- C.H. HANSON Stencil Set, Letters, Punctuation, Brass, 10028 (10028)
- C.H. HANSON 5" Brass Interlocking Stencil Letters, 33 Piece Set (10035)
- C.H. HANSON Stencil Set, Numbers, Brass, 10014 (10014)
- C.H. HANSON 3/4H 77Pc Brass Interlocking Stencil Set (10107)
- RAE Pavement Stencil, 15 in, Handicap, 1/16 (STL-116-3015)
- C.H. Hanson Stencils