Shop All Stencils
C.H. Hanson
Stencil Number 3 12 Number
Mfr # 101623
Zoro # G1247928
product price: $46.65
/ea
$46.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Combination Set
- Interlocking Yes
- Material Brass
- Includes (1) Beginner, (1) Comma (,), (1) Dash (-), (1) Period Ender, (1) Plain Ender, (1) Apostrophe, (2) Ampersand, (2) Periods, (3) Spacers, A to Z, Numbers
- Number of Pieces 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.H. Hanson
- MFR # 101623
- Zoro # G1247928
- Country of Origin United States
- Category Stencils
Dimensions
Overall Stencil Height | 1 3/4 in |
Overall Stencil Width | 11 1/4 in |
Individual Character Height | 12 in |
Details
Stencil Type | Combination Set |
Interlocking | Yes |
Material | Brass |
Item | Stencil Number 3 12 Number |
Includes | (1) Beginner, (1) Comma (,), (1) Dash (-), (1) Period Ender, (1) Plain Ender, (1) Apostrophe, (2) Ampersand, (2) Periods, (3) Spacers, A to Z, Numbers |
Number of Pieces | 13 |
Reusable | Yes |
Product Type | Stencil Set |
Description
Stencil Number 3 12 Number, Includes (1) Beginner, (1) Comma (,), (1) Dash (-), (1) Period Ender, (1) Plain Ender, (1) Apostrophe, (2) Ampersand, (2) Periods, (3) Spacers, A to Z, Numbers, Individual Character Height 12 in, Interlocking Yes, Material Brass, Number of Pieces 13, Overall Stencil Height 1 3/4 in, Overall Stencil Width 11 1/4 in, Product Type Stencil Set, Reusable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Hard Hat Mounted Ear Muffs, 23 dB, Peltor Hi-Viz, Black/Orange (H31P3E)
- MAGID TREX Rebel Series TRX814 Goatskin ParaAramid Lined Driver Impact GloveCut Level A6 (TRX814S)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-500-581-YL)
- AVENGER SAFETY FOOTWEAR Size 8.5 BLADE 8 EYE AT, MENS PR (A303-8.5M)
- C.H. HANSON Letter Sets 3/8, Dot Style Hand Stamps (26350)
- C.H. HANSON Stencil, Handicap, 34 x 34 In. (70342)
- C.H. HANSON 4" Brass Interlocking Stencil Letters and Numbers, 45 Piece Set (10074)
- C.H. HANSON 5/16Heavy Duty Combo Set (21629)
- C.H. HANSON 3/16 Dot Design Letter Set Wt 4 Lbs (26250)
- C.H. HANSON 10" Brass Interlocking Stencil Gothic Style Numbers, 13 Piece Kit (10161)
- NMC Individual Character Stencil 4" Number Set, PMC4-N (PMC4-N)
- C.H. Hanson Stencils