Shop All Stencils
C.H. Hanson
Stencil Number 2 12 Number
Mfr # 101622
Zoro # G1247919
$51.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Combination Set
- Interlocking Yes
- Material Brass
- Number of Pieces 13
- Includes (1) Beginner, (1) Comma (,), (1) Dash (-), (1) Period Ender, (1) Plain Ender, (1) Apostrophe, (2) Ampersand, (2) Periods, (3) Spacers, A to Z, Numbers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C.H. Hanson
- MFR # 101622
- Zoro # G1247919
- Country of Origin United States
- Category Stencils
Dimensions
Overall Stencil Height | 1 3/4 in |
Individual Character Height | 12 in |
Overall Stencil Width | 11 1/4 in |
Details
Stencil Type | Combination Set |
Interlocking | Yes |
Material | Brass |
Item | Stencil Number 2 12 Number |
Number of Pieces | 13 |
Includes | (1) Beginner, (1) Comma (,), (1) Dash (-), (1) Period Ender, (1) Plain Ender, (1) Apostrophe, (2) Ampersand, (2) Periods, (3) Spacers, A to Z, Numbers |
Reusable | Yes |
Product Type | Stencil Set |
Description
Stencil Number 2 12 Number, Includes (1) Beginner, (1) Comma (,), (1) Dash (-), (1) Period Ender, (1) Plain Ender, (1) Apostrophe, (2) Ampersand, (2) Periods, (3) Spacers, A to Z, Numbers, Individual Character Height 12 in, Interlocking Yes, Material Brass, Number of Pieces 13, Overall Stencil Height 1 3/4 in, Overall Stencil Width 11 1/4 in, Product Type Stencil Set, Reusable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLARD Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Yellow (61YLR)
- DEFENDER SAFETY 13G Recycled Polyester Knit Liner, Rainbow Blue Gloves, Cut 1, Abrasion 3, Polyurethane Coating, Size L (DXG-E01-03L)
- GROTE MOLEN GROTE PERLUX 71422 Emergency Kit - 3 Reflective Triangles (G17-71422)
- MCR SAFETY Faceshield Visor, Acetate, Clr, 7x16-3/4in (8A334)
- C.H. HANSON Stencil, Brass, 4-1/2in (10072)
- C.H. HANSON Stencil, Number Kit, 12pcs., 10 x 6-2/3 In. (70357)
- C.H. HANSON Letter Sets 3/8, Dot Style Hand Stamps (26350)
- C.H. HANSON Stencil, Stop, 12 x 9 In. (70061)
- C.H. HANSON Stencil Kit, 6 in Character Height, Letters and Numbers, Interlocking, Black, PVC, 46 pc Kit (10198)
- C.H. HANSON Stencil, No Parking, 10 x 36 In. (70000)
- ZORO SELECT Stencil Kit 46 Piece 3 In Brass (20Y520)
- C.H. Hanson Stencils