Shop All Stencils
C.H. Hanson
Stencil Number 1 12
Mfr # 101621
Zoro # G1247900
$57.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Stencil Type Number Set
- Interlocking Yes
- Material Brass
- Number of Pieces 13
- Includes (1) Beginner, (1) Period (.), (1) Plain Ender, 1 2 3 4 5 6 7 8 9 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C.H. Hanson
- MFR # 101621
- Zoro # G1247900
- Country of Origin United States
- Category Stencils
Dimensions
Overall Stencil Width | 11 1/4 in |
Overall Stencil Height | 1 3/4 in |
Individual Character Height | 12 in |
Details
Stencil Type | Number Set |
Interlocking | Yes |
Material | Brass |
Item | Stencil Number 1 12 |
Number of Pieces | 13 |
Includes | (1) Beginner, (1) Period (.), (1) Plain Ender, 1 2 3 4 5 6 7 8 9 0 |
Reusable | Yes |
Product Type | Stencil Set |
Description
Stencil Number 1 12, Includes (1) Beginner, (1) Period (.), (1) Plain Ender, 1 2 3 4 5 6 7 8 9 0, Individual Character Height 12 in, Interlocking Yes, Material Brass, Number of Pieces 13, Overall Stencil Height 1 3/4 in, Overall Stencil Width 11 1/4 in, Product Type Stencil Set, Reusable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-TRED AntiSlip Safety Tape - 3" x 60’ / Flat Black Coarse-Roll (FBC.0360.R)
- LABELMASTER Flammable Liquid Label, UN1090, PK500 (HSN5200)
- BRADY Pipe Marker, Refrigerated Suction, 1 In.H (20460)
- MCR SAFETY Rainsuit w/Detach Hood, Hi-Vis Org, 4XL (2013RX4)
- C.H. HANSON Stencil Set, Letters, Punctuation, Brass, 10029 (10029)
- C.H. HANSON 1 inch Stencil Let. & Num. 92 pc Set (10148)
- C.H. HANSON Stencil, Number Kit, 12pcs., 6 x 4 In. (70355)
- C.H. HANSON Stencil Set, Letters, Punctuation, Brass, 10036 (10036)
- C.H. HANSON Stencil, Number Kit, 12pcs., 12 x 9 In. (70358)
- C.H. HANSON Stencil, Number Kit, 12pcs., 10 x 6-2/3 In. (70357)
- NMC Individual Character Stencil 24" Number Set, PMC24-E (PMC24-E)
- C.H. Hanson Stencils