C.H. Hanson

Stencil, No Parking, 10 x 36 In.


product price: $35.35
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Stencil Application Parking Lot
  • Character Height 4 in
  • Character Width 3 in
  • Overall Height 10 in
  • Overall Width 36 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand C.H. Hanson
  • MFR # 70000
  • Zoro # G4885291
  • UPC #
    081834700007
  • Country of Origin United States
  • Category Stencils

Dimensions

Character Height 4 in
Character Width 3 in
Overall Height 10 in
Overall Width 36 in
Overall Stencil Height 10 in
Overall Stencil Width 36 in
Message or Symbol Height 4 in
Message or Symbol Width 3 in

Description

Stencil, Character Type Message, Duty Heavy, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols No Parking, Includes (1) Stencil, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Horizontal, Material Polyethylene, Message or Symbol Height 4 in, Message or Symbol Width 3 in, MUTCD Compliant No, Number of Pieces 1, Overall Stencil Height 10 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.