Shop All Stencils
This Product is Discontinued
C.H. Hanson
Stencil, Letter Kit, 29pcs., 5 x 3-1/4 In. (Discontinued)
Mfr # 70414
Zoro # G5273326
Free Shipping & Returns
This Product is Discontinued
Key Features
- Stencil Application General Purpose
- Stencil Character A Thru Z, Blanks
- Character Height 5 in
- Character Width 3 1/4 in
- Overall Height 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.H. Hanson
- MFR # 70414
- Zoro # G5273326
- UPC # 081834704142
- Country of Origin United States
- Category Stencils
Dimensions
Character Height | 5 in |
Character Width | 3 1/4 in |
Overall Height | 9 in |
Overall Width | 5 1/4 in |
Overall Stencil Width | 5 1/4 in |
Overall Stencil Height | 9 in |
Individual Character Width | 3 1/4 in |
Individual Character Height | 5 in |
Details
Stencil Application | General Purpose |
Stencil Character | A Thru Z, Blanks |
Material | Polyethylene |
Thickness | 0.125 in |
Character | A Thru Z, Blanks |
Item | Stencil |
Includes | (1) A-Z, (3) Blanks |
Color | White |
Character Type | Letters |
Font | Highway Gothic |
Included Characters, Messages, and Symbols | A to Z, Blanks |
Overall Stencil Thickness | 0.125 in |
Description
Stencil, Character Type Letters, Font Highway Gothic, Included Characters, Messages, and Symbols A to Z, Blanks, Includes (1) A to Z, (3) Blanks, Individual Character Height 5 in, Individual Character Width 3 1/4 in, Material Polyethylene, Overall Stencil Height 9 in, Overall Stencil Thickness 0.125 in, Overall Stencil Width 5 1/4 in, Stencil Application General Purpose, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.