Shop All Stencils
C.H. Hanson
Stencil Kit, Steel, 3/16 in.
Mfr # 27782
Zoro # G5536693
Free Shipping & Returns
$578.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Height 1/4 in
- Character Width 3/16 in
- Duty Light
- Material Steel
- Color Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C.H. Hanson
- MFR # 27782
- Zoro # G5536693
- UPC # 081834277820
- Country of Origin United States
- Category Stencils
Dimensions
Character Height | 1/4 in |
Character Width | 3/16 in |
Holder Width | 4 in |
Shank Width | 1/4 in |
For Shank Diameter | 1/4 in |
Holder Shank Size | 1/4 in |
Holder Length | 6 1/2 in |
Shank Length | 1 in |
Description
Hand Stamp Kit, Character Height 1/4 in, Character Type Set Letter/Number/Symbol Set, Characters Included (3) Blank Spacers, 0 to 8 (With 6 Serving as 9), A to Z, Dash (-), Duty Light, For Maximum Surface Hardness Rockwell C Scale 58 to 62, For Shank Diameter 1/4 in, Holder Length 6 1/2 in, Holder Shank Size 1/4 in, Holder Width 4 in, Impression Character Style Gothic, Includes (3) Blank Spacers, (40) A to Z, 0 to 8 (With 6 Serving as 9), Dash, Holder, Includes Holder Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 5 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (479S0035YB)
- 3M Behind-the-Neck Ear Muffs, 25 dB, Peltor X2, Black (X2B)
- YOUNG BROS STAMP WORKS Number Set, 1/8 In. H, Steel, 20 to 29 (03103 20-29)
- MSA SAFETY Exhalation Valve Cover (82382)
- C.H. HANSON Stencil Kit, 6 in Character Height, Letters and Numbers, Interlocking, Black, PVC, 46 pc Kit (10198)
- C.H. HANSON Interlocking Stncls, Numb & Letters, Brass, 10073 (10073)
- C.H. HANSON Stencil Set 1IN 46 Pieces Interlocking (10191)
- C.H. HANSON Interlocking Stncls, Numb & Letters, Brass, 10068 (10068)
- C.H. HANSON Interlocking Stncls, Numb & Letters, Brass, 10071 (10071)
- C.H. HANSON Stencil Set, Numbers, Brass, 10016 (10016)
- ZORO SELECT Interlocking Stencil, Numb&Letters, Brass, 6A232 (6A232)
- C.H. Hanson Stencils