Shop All Stencils
This Product is Discontinued
C.H. Hanson
Stencil Kit, Plastic, 9 in. (Discontinued)
Mfr # 70368
Zoro # G5569952
Free Shipping & Returns
This Product is Discontinued
Key Features
- Stencil Application General Purpose
- Stencil Character 0 Thru 9
- Character Height 12 in
- Character Width 9 in
- Overall Height 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.H. Hanson
- MFR # 70368
- Zoro # G5569952
- UPC # 081834703688
- Country of Origin United States
- Category Stencils
Dimensions
Character Height | 12 in |
Character Width | 9 in |
Overall Height | 16 in |
Individual Character Width | 9 in |
Overall Stencil Height | 16 in |
Individual Character Height | 12 in |
Details
Stencil Application | General Purpose |
Stencil Character | 0 Thru 9 |
Material | Plastic |
Character | Numbers |
Character Type | Numbers |
Item | Stencil Kit |
Color | White |
Includes | Spray Shields |
Included Characters, Messages, and Symbols | 0 to 9 |
Description
Stencil Kit, Character Type Numbers, Included Characters, Messages, and Symbols 0 to 9, Includes Spray Shields, Individual Character Height 12 in, Individual Character Width 9 in, Material Plastic, Overall Stencil Height 16 in, Stencil Application General Purpose, Color White, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.