Shop All Stencils
This Product is Discontinued
C.H. Hanson
Stencil Kit, Brass, 1-1/2 in. (Discontinued)
Mfr # 10065
Zoro # G5739045
Free Shipping & Returns
This Product is Discontinued
Key Features
- Stencil Application General Purpose
- Stencil Character 0 Thru 9, A Thru Z, Punctuation
- Character Height 2 1/2 in
- Character Width 1 1/2 in
- Overall Height 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C.H. Hanson
- MFR # 10065
- Zoro # G5739045
- UPC # 081834100654
- Country of Origin United States
- Category Stencils
Dimensions
Character Height | 2 1/2 in |
Character Width | 1 1/2 in |
Overall Height | 3 1/2 in |
Individual Character Width | 1 1/2 in |
Individual Character Height | 2 1/2 in |
Overall Stencil Height | 3 1/2 in |
Details
Stencil Application | General Purpose |
Stencil Character | 0 Thru 9, A Thru Z, Punctuation |
Interlocking | Yes |
Material | Brass |
Thickness | 0.012 in |
Character | Letters, Numbers, and Punctuation |
Color | Brass |
Character Type | Letters, Numbers, Punctuation |
Item | Stencil Kit |
FAA AC 150/5340-1K Compliant | No |
Product Type | Stencil Set |
Included Characters, Messages, and Symbols | 0 to 9, A to Z, Punctuation |
Interlocking Orientation | Horizontal |
Overall Stencil Thickness | 0.012 in |
Description
Stencil Kit, Character Type Letter/Number/Punctuation Set, FAA AC 150/5340-1K Compliant No, Included Characters, Messages, and Symbols 0 to 9, A to Z, Punctuation, Includes 0 to 9, A to Z, Punctuation, Individual Character Height 2 1/2 in, Individual Character Width 1 1/2 in, Interlocking Yes, Interlocking Orientation Horizontal, Material Brass, Message or Symbol Height Not Applicable, Message or Symbol Width Not Applicable, Overall Stencil Height 3 1/2 in, Overall Stencil Thickness 0.012 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.