C.H. Hanson

Stencil, Handicap Symbol, 39 x 39 In.


original price: $99.37
14% off
new price: $85.19
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Stencil Type Symbol
  • Stencil Application Parking Lot
  • Stencil Character Handicap Symbol
  • Character Height 39 in
  • Character Width 39 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand C.H. Hanson
  • MFR # 70343
  • Zoro # G4886305
  • UPC #
    081834703435
  • Country of Origin United States
  • Category Stencils

Dimensions

Character Height 39 in
Character Width 39 in
Overall Height 48 in
Overall Width 40 in
Overall Stencil Width 40 in
Message or Symbol Height 39 in
Overall Stencil Height 48 in
Message or Symbol Width 39 in

Description

Stencil, Character Type Symbol, Duty Heavy, FAA AC 150/5340-1K Compliant No, Font Not Applicable, Included Characters, Messages, and Symbols Handicap, Includes (1) Stencil, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Horizontal, Material Polyethylene, Message or Symbol Height 39 in, Message or Symbol Width 39 in, MUTCD Compliant No, Number of Pieces 1, Overall Stencil Height 48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.