Shop All Stencils
C.H. Hanson
Stencil, Enter, 6 x 4 In.
Mfr # 70080
Zoro # G5549607
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Application Parking Lot
- Stencil Character Enter
- Character Height 6 in
- Character Width 4 in
- Overall Height 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C.H. Hanson
- MFR # 70080
- Zoro # G5549607
- UPC # 081834700809
- Country of Origin United States
- Category Stencils
Dimensions
Character Height | 6 in |
Character Width | 4 in |
Overall Height | 12 in |
Overall Width | 32 in |
Message or Symbol Height | 6 in |
Overall Stencil Width | 32 in |
Message or Symbol Width | 4 in |
Overall Stencil Height | 12 in |
Description
Stencil, Character Type Message, Duty Heavy, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols Enter, Includes (1) Stencil, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Horizontal, Material Polyethylene, Message or Symbol Height 6 in, Message or Symbol Width 4 in, MUTCD Compliant No, Number of Pieces 1, Overall Stencil Height 12 in, Overall Stencil Thickness 0.125 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Flame Storage, Accessory, 13-7/16"x19-5/8" (FS-SH-1419)
- CONDOR Kneeling Mat, 22 x 12 In, Black (22EN49)
- TILLMAN Cotton Welding Jacket (6230DH2X)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Green (219TWRS-Z7/6FTGN)
- C.H. HANSON 5" Brass Interlocking Stencil Letters, 33 Piece Set (10035)
- C.H. HANSON 3/4H 77Pc Brass Interlocking Stencil Set (10107)
- C.H. HANSON 1 inch Stencil Let. & Num. 92 pc Set (10148)
- C.H. HANSON 5" Brass Interlocking Stencil Letters and Numbers, 45 Piece Set (10075)
- C.H. HANSON 5 Inch 15 Piece Set Of Numbers Stencils (10015)
- C.H. HANSON Stencil, Fire Lane, 4 x 3 In. (70030)
- ZORO SELECT Stencil Letters Kit 2 in, Brass, 33PCS (20Y506)
- C.H. Hanson Stencils