Shop All Stencils
C.H. Hanson
Stencil, Enter, 12 x 9 In.
Mfr # 70081
Zoro # G5824551
product price: $39.15
/ea
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Application Parking Lot
- Stencil Character Enter
- Character Height 12 in
- Character Width 9 in
- Overall Height 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.H. Hanson
- MFR # 70081
- Zoro # G5824551
- UPC # 081834700816
- Country of Origin United States
- Category Stencils
Dimensions
Character Height | 12 in |
Character Width | 9 in |
Overall Height | 18 in |
Overall Width | 59 in |
Message or Symbol Height | 12 in |
Message or Symbol Width | 9 in |
Overall Stencil Width | 59 in |
Overall Stencil Height | 18 in |
Description
Stencil, Character Type Message, Duty Heavy, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols Enter, Includes (1) Stencil, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Horizontal, Material Polyethylene, Message or Symbol Height 12 in, Message or Symbol Width 9 in, MUTCD Compliant No, Number of Pieces 1, Overall Stencil Height 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Glasses Required 16in Non-Slip Floor Marker, 16" x 16", FD-C-16-99897 (FD-C-16-99897)
- BRADY Padlock, 6 Pins, Red, PK12 (SDAL-RED-38ST-KA12)
- HONEYWELL UVEX Reading Glasses, +1.5, Clear, Polycarbonate (S0661X)
- CROSSFIRE Safety Glasses, Gray Scratch-Resistant (201615)
- C.H. HANSON Stencil, Resident, 6 x 4 In. (70330)
- C.H. HANSON 1 inch Stencil Let. & Num. 92 pc Set (10148)
- C.H. HANSON Stencil, Handicap, 34 x 34 In. (70342)
- C.H. HANSON Stencil Set, Letters, Punctuation, Brass, 10034 (10034)
- C.H. HANSON Stencil, Brass, 4-1/2in (10072)
- C.H. HANSON Stencil Set, Numbers, Brass, 10016 (10016)
- NMC Individual Character Stencil 36" Number Set, PMC36-C (PMC36-C)
- C.H. Hanson Stencils