Shop All Stencils
C.H. Hanson
Stencil, Customer, 6 x 4 In.
Mfr # 70180
Zoro # G5699757
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Application Parking Lot
- Stencil Character Customer
- Character Height 6 in
- Character Width 4 in
- Overall Height 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.H. Hanson
- MFR # 70180
- Zoro # G5699757
- UPC # 081834701806
- Country of Origin United States
- Category Stencils
Dimensions
Character Height | 6 in |
Character Width | 4 in |
Overall Height | 12 in |
Overall Width | 48 1/2 in |
Overall Stencil Height | 12 in |
Individual Character Height | 6 in |
Overall Stencil Width | 48 1/2 in |
Individual Character Width | 4 in |
Details
Stencil Application | Parking Lot |
Stencil Character | Customer |
Material | Polyethylene |
Thickness | 0.125 in |
Character | Customer |
Color | White |
Item | Stencil |
Character Type | Letters |
Included Characters, Messages, and Symbols | CUSTOMER |
Overall Stencil Thickness | 0.125 in |
Description
Stencil, Character Type Message, Included Characters, Messages, and Symbols CUSTOMER, Individual Character Height 6 in, Individual Character Width 4 in, Material Polyethylene, Overall Stencil Height 12 in, Overall Stencil Thickness 0.125 in, Overall Stencil Width 48 1/2 in, Stencil Application Parking Lot, Color White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Round Acrylic Clip On Convex Mirror, Indoor, 7 Dia., 160° Viewing Angle (670562)
- ANSELL 16" Chemical Resistant Gloves, Laminated Film, 10, 1 PR (02-100)
- 5.11 Operator Belt, Black, Size 36 to 38 (59405)
- ANSELL Coveralls, 6 PK, Green, Non-Woven Laminate, Zipper (GR40-T-92-111-05)
- C.H. HANSON Stencil Set, Letters, Plastic, PK3 (10189)
- C.H. HANSON 12" Brass Interlocking Stencil Gothic Style Numbers, 13 Piece Kit (10162)
- C.H. HANSON Interlocking Stencil Set, Letters/Numbers (10076)
- C.H. HANSON 3/16 Dot Design Letter Set Wt 4 Lbs (26250)
- C.H. HANSON Stencil, Number Kit, 12pcs., 6 x 4 In. (70355)
- C.H. HANSON 10" Brass Interlocking Stencil Gothic Style Numbers, 13 Piece Kit (10161)
- NMC Individual Character Stencil 24" Number Set, PMC24-5 (PMC24-5)
- C.H. Hanson Stencils