Shop All Letters and Numbers
C.H. Hanson
Steel Stamps Set, 3/8 in., 9 pcs.
Mfr # 29350
Zoro # G5767133
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Height 3/8 in
- Material 440C Stainless Steel
- Includes 9 Pieces: Numbers 0-8
- For Maximum Surface Hardness Rockwell C Scale 58 to 62
- US DOE RDT-F7-3T Specification Compliance No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C.H. Hanson
- MFR # 29350
- Zoro # G5767133
- UPC # 081834293509
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 3/8 in |
Shank Length | 2 3/4 in |
Shank Width | 1/2 in |
For Shank Diameter | 3/8 in |
Details
Material | 440C Stainless Steel |
Includes | 9 Pieces: Numbers 0-8 |
Item | Steel Stamps Set |
For Maximum Surface Hardness | Rockwell C Scale 58 to 62 |
US DOE RDT-F7-3T Specification Compliance | No |
Product Type | Hand Stamp Kit |
Includes Holder | No |
Shank Thickness | 1/2 in |
Stamp Material | Stainless Steel |
Character Type Set | Number Set |
Duty | Light |
Characters Included | 0 to 8 (With 6 Serving as 9) |
Impression Character Style | Gothic |
Description
Steel Stamps Set, Character Height 3/8 in, Character Type Set Number Set, Characters Included 0 to 8 (With 6 Serving as 9), Duty Light, For Maximum Surface Hardness Rockwell C Scale 58 to 62, For Shank Diameter 3/8 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Gothic, Includes (9) 0 to 8 (With 6 Serving as 9), Includes Holder No, Letter Casing Not Applicable, Maximum Characters per Line Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA BOOT Georgia Boot Eagle Trail Waterproof Oxford (GB00398)
- MASTER LOCK Lockout Padlock, KA, Orange, 3"H, PK6 (411KAS6ORJ)
- MECHANIX WEAR Mechanics Gloves, M ( 9 ), Blue, Form Fitting Trek Dry(R) (MFF-03-009)
- MCR SAFETY Safety Glasses, Clear Scratch-Resistant (TC110XL)
- C.H. HANSON Letter Set, 1/4 In. H, Steel (25900)
- C.H. HANSON Number Set, 3/8 In. H, Steel (20601)
- C.H. HANSON Letter Set, 3/16 In. H, Steel (20951)
- C.H. HANSON Interlocking, Brass Stencil Set, 1/2, 45pcs (10066)
- C.H. HANSON Number Stamp Set, 9Piece, Character 0 To 9, 18 In Character Height, Alloy Steel, Sharp Faced, 27633 (27633)
- C.H. HANSON HD Letter/Number Stamp Set, 3/32" (21624)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Letter A 1 pc, 6PK (840798)
- C.H. Hanson Letters and Numbers