Shop All Letters and Numbers
C.H. Hanson
Steel Stamps Set, 3/8 in., 27 pcs.
Mfr # 29300
Zoro # G5639602
product price: $539.99
/ea
Free Shipping & Returns
$539.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Height 3/8 in
- Material 440C Stainless Steel
- Includes (27) A to Z, Ampersand (&)
- Character Width 1/4 in
- Shank Thickness 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.H. Hanson
- MFR # 29300
- Zoro # G5639602
- UPC # 081834293004
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 3/8 in |
Character Width | 1/4 in |
Shank Width | 1/2 in |
Shank Length | 2 3/4 in |
For Shank Diameter | 3/8 in |
Shank Size | 2 3/4 in |
Details
Material | 440C Stainless Steel |
Item | Steel Stamps Set |
Includes | (27) A to Z, Ampersand (&) |
Shank Thickness | 1/2 in |
Letter Casing | Uppercase |
Includes Holder | No |
US DOE RDT-F7-3T Specification Compliance | No |
For Max Surface Hardness | Rockwell C62 |
Product Type | Hand Stamp Kit |
Stamp Material | Stainless Steel |
Duty | Light |
Character Type Set | Letter Set |
For Maximum Surface Hardness | Rockwell C Scale 58 to 62 |
Impression Character Style | Gothic |
Characters Included | A to Z, Ampersand (&) |
Description
Steel Stamps Set, Character Height 3/8 in, Character Type Set Letter Set, Characters Included A to Z, Ampersand (&), Duty Light, For Maximum Surface Hardness Rockwell C Scale 58 to 62, For Shank Diameter 3/8 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Gothic, Includes (27) A to Z, Ampersand (&), Includes Holder No, Letter Casing Uppercase, Maximum Characters per Line Not Applicable, Product Type Hand Stamp Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Safety Shoe, 9-1/2, W, Black, Steel, PR (RB2214)
- 3M Disposable Bullet Shape, Orange (391-1100)
- DICKIES Long Slv Indstrl Shirt, Poplin, Black, 5X (L535BK RG 5XL)
- 212 PERFORMANCE Natural Rubber Latex Coated Gloves, 3/4 Dip Coverage, Red, M, 12PK (AXSDG-05-009)
- C.H. HANSON Letter Stamp, 3/8-1/8inL, 9/16inSize (21151I)
- C.H. HANSON Number Set, 1/4 In. H, Steel (20581)
- C.H. HANSON Number Set, 1/8 In. H, Steel (26601)
- C.H. HANSON Letter Set, 1/8 In. H, Steel (20200)
- C.H. HANSON Letter Set, 1/8 In. H, Steel (20851)
- C.H. HANSON Steel Stamps Set, 1/8 in., 36 pcs. (29175)
- STRANCO Die Cut Number Label, 9, 10 Cards, PK10 (DBV-5-9-10)
- C.H. Hanson Letters and Numbers