Shop All Letters and Numbers
C.H. Hanson
Steel Stamps Set, 1/8 in., 27 pcs.
Mfr # 29100
Zoro # G5673245
product price: $472.99
/ea
Free Shipping & Returns
$472.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Height 1/8 in
- Material 440C Stainless Steel
- Includes 27 Pieces: Letters A-Z and Ampersand
- Shank Thickness 1/4 in
- Includes Holder No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.H. Hanson
- MFR # 29100
- Zoro # G5673245
- UPC # 081834291000
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 1/8 in |
Shank Width | 1/4 in |
Shank Length | 2 3/8 in |
For Shank Diameter | 1/8 in |
Details
Material | 440C Stainless Steel |
Includes | 27 Pieces: Letters A-Z and Ampersand |
Item | Steel Stamps Set |
Shank Thickness | 1/4 in |
Includes Holder | No |
Characters Included | A to Z, Ampersand (&) |
Duty | Light |
Product Type | Hand Stamp Kit |
For Maximum Surface Hardness | Rockwell C Scale 58 to 62 |
Stamp Material | Steel |
Character Type Set | Letter Set |
Impression Character Style | Gothic |
Letter Casing | Uppercase |
US DOE RDT-F7-3T Specification Compliance | No |
Description
Steel Stamps Set, Character Height 1/8 in, Character Type Set Letter Set, Characters Included A to Z, Ampersand (&), Duty Light, For Maximum Surface Hardness Rockwell C Scale 58 to 62, For Shank Diameter 1/8 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Gothic, Includes (27) A to Z, Ampersand (&), Includes Holder No, Letter Casing Uppercase, Maximum Characters per Line Not Applicable, Product Type Hand Stamp Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Black PVC SafetyToe Boot, Men's, 8, PR (31261)
- SENSIT Sensor Cap, 1-1/8 x 1-3/8 in. (870-00019)
- DAYTON Cylinder Caddy, Pallet Truck, Red (10U482)
- WEARWELL 21 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- C.H. HANSON Number Set, 3/8 In. H, Steel (21480)
- C.H. HANSON Letter Stencil Set, 33Piece Interlocking Reusable, 3 In Character Height, 28 Ga Brass, 10327 (10327)
- C.H. HANSON Letter Set, 1/8 In. H, Steel (20851)
- C.H. HANSON Number Stencil Set, 15Piece Interlocking Reusable, 2 In Character Height, 28 Ga Brass, 10305 (10305)
- C.H. HANSON 3/16 in. Rhino Number Set (21850)
- C.H. HANSON Steel Stamps Set, 1/4 in., 36 pcs. (29275)
- HY-KO 1.25In Reflective Number 6, 10PK (B00369)
- C.H. Hanson Letters and Numbers