Shop All Letters and Numbers
C.H. Hanson
Steel Stamps Set, 1/4 in., 36 pcs.
Mfr # 29275
Zoro # G5830167
Free Shipping & Returns
$710.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Height 1/4 in
- Material 440C Stainless Steel
- Includes (36) A to Z, 0 to 8 (With 6 Serving as 9), Ampersand (&)
- Character Width 1/8 in
- Shank Size 2 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C.H. Hanson
- MFR # 29275
- Zoro # G5830167
- UPC # 081834292755
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 1/4 in |
Character Width | 1/8 in |
Shank Size | 2 5/8 in |
For Shank Diameter | 1/4 in |
Shank Width | 3/8 in |
Shank Length | 2 5/8 in |
Details
Material | 440C Stainless Steel |
Item | Steel Stamps Set |
Includes | (36) A to Z, 0 to 8 (With 6 Serving as 9), Ampersand (&) |
For Max Surface Hardness | Rockwell C62 |
Letter Casing | Uppercase |
Duty | Light |
Impression Character Style | Gothic |
Shank Thickness | 3/8 in |
Characters Included | 0 to 8 (With 6 serving as 9), A to Z, Ampersand (&) |
Includes Holder | No |
For Maximum Surface Hardness | Rockwell C Scale 58 to 62 |
Character Type Set | Letter/Number Set |
US DOE RDT-F7-3T Specification Compliance | No |
Stamp Material | Stainless Steel |
Product Type | Hand Stamp Kit |
Description
Steel Stamps Set, Character Height 1/4 in, Character Type Set Letter/Number Set, Characters Included 0 to 8 (With 6 serving as 9), A to Z, Ampersand (&), Duty Light, For Maximum Surface Hardness Rockwell C Scale 58 to 62, For Shank Diameter 1/4 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Gothic, Includes (36) A to Z, 0 to 8 (With 6 Serving as 9), Ampersand (&), Includes Holder No, Letter Casing Uppercase
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAEGER Detector Tube, Ozone, 0.05 to 1.4ppm, PK10 (6733181)
- DUPONT Coveralls, 6 PK, Gray, Tychem(R) 6000, Zipper (TF145TGY7X000600)
- SKULLERZ BY ERGODYNE Polarized Safety Glasses, Copper Scratch-Resistant (DAGR-PZ)
- FEDERAL SIGNAL Universal Tone Module, Black/White (UTM)
- C.H. HANSON 3/16 in. Heavy Duty Let. & Num. Set (21627)
- C.H. HANSON Steel Stamps Set, 1/8 in., 9 pcs. (29150)
- C.H. HANSON Number Set, 1/4 In. H, Steel (26141)
- C.H. HANSON Interlocking, Brass Stencil Set, 3", 77pcs (10113)
- C.H. HANSON Letter Set, 3/8 In. H, Steel (20350)
- C.H. HANSON Letter/Number Stamp Set, Std, Steel, 3/16" (20625)
- HARDLINE PRODUCTS Number 9 Decal, 3"White Vinyl, PK10 (3SCWP9)
- C.H. Hanson Letters and Numbers