Shop All Hand Stamps
C.H. Hanson
Standard Letter Stamp Set, 3/32"
Mfr # 20150
Zoro # G1652791
product price: $35.59
/ea
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Height 3/32 in
- Character Type Set Letter Set
- Stamp Material Steel
- For Shank Diameter (27) 3/32 in
- Characters Included (26) Pieces - A to Z; (1) Ampersand &
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.H. Hanson
- MFR # 20150
- Zoro # G1652791
- UPC # 081834201504
- Country of Origin United States
- Category Hand Stamps
Dimensions
Character Height | 3/32 in |
For Shank Diameter | (27) 3/32 in |
Details
Item | Standard Letter Stamp Set,3/32" |
Character Type Set | Letter Set |
Stamp Material | Steel |
Characters Included | (26) Pieces - A to Z; (1) Ampersand & |
Description
Standard Letter Stamp Set,3/32 In., Character Height 3/32 in, Characters Included (26) Pieces - A to Z; (1) Ampersand &, For Shank Diameter (27) 3/32 in, Stamp Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KSR PVC Coated Gloves, Full Coverage, Yellow, XL, PR (22-515)
- MSA SAFETY Fall Protection Harness, Vest Style, 2XL (10206060)
- PIP Latex Coated Gloves, Palm Coverage, Blue/Gray, L, 12PK (39-C1305/L)
- MAJESTIC GLOVE Cut Resistant Impact Coated Gloves, A3 Cut Level, Polyurethane, L, 12PK (34-5337/L)
- C.H. HANSON Letter/Number Stamp Set, Std Stl, 1/16" (20622)
- C.H. HANSON Number Stamp Set, Std Stl, 1/2" (20621)
- C.H. HANSON Standard Steel Letter Stamp Set, 1/2" (20400)
- C.H. HANSON Number Stamp Set, Rnd Face, 3/16" (26121)
- C.H. HANSON Number Set, 1/2 In. H, Steel, Shank Length: 4 in (26681)
- C.H. HANSON Letter/Number Stamp Set, Reversed, 3/32" (25684)
- C.H. HANSON Number Stamp Set, Hvy Duty, 1/32" (21301)
- C.H. Hanson Identification Products