Shop All Arts & Crafts
C.H. Hanson
STAMP SET 9PC HANSON1/8""
Mfr # 20683
Zoro # G000535998
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.5 in
- Length 2.5 in
- Height 4.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.H. Hanson
- MFR # 20683
- Zoro # G000535998
- UPC # 81834206837
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Width | 2.5 in |
Length | 2.5 in |
Height | 4.625 in |
Description
C.H. Hanson 1/8 in. Number Stamp Set 9 pc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECTLY PACKED Everest 36 in. Basic Duffel Gear Bag (PE22565)
- DURO 18420 CPC 20 lbs Standard Grocery Bags - Kraft, 500PK (18420 CPC)
- AVERY Round Ring View Binder, 2", Black (05730)
- ARCHITECTURAL MAILBOXES Bellevue Pm Mailbox Rb (5591RZ-10)
- C.H. HANSON Yellow Railroad Chalk, 144/Box (10394)
- C.H. HANSON STAMP SET27PC HANSON1/4"" (20300)
- C.H. HANSON Blue Railroad Chalk, 144/Box (10393)
- C.H. HANSON Paint Markers, Red, PK12 (10297)
- C.H. HANSON White Railroad Chalk, 144/Box (10374)
- C.H. HANSON CH Hanson 10396 Blue Carpenters Chalk - Pack Of 72 (130344)
- PRANG Paint, Tempera, Ready to Use, Prang, Gn (21604)
- C.H. Hanson