Shop All Tags
C.H. Hanson
Stainless Steel Tags Blank, PK100
Mfr # 41453
Zoro # G0665528
product price: $95.69
/pk 100, $0.96/ea
Free Shipping & Returns
$95.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
- Height 2 in
- Width 2 in
- Diameter 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.H. Hanson
- MFR # 41453
- Zoro # G0665528
- UPC # 81834414539
- Country of Origin United States
- Category Tags
Dimensions
Height | 2 in |
Width | 2 in |
Diameter | 2 in |
Mounting Hole Diameter | 0.1875 in |
Details
Material | Steel |
Color | Silver |
Character Type | Blank |
Tag Shape | Square |
Item | Stainless Steel Tags Blank Pk 100 |
Thickness | 0.04 in |
Indoor/Outdoor Usage | Indoor/Outdoor |
Includes | (100) Tags |
Write on Surface | Yes |
Corrosion Resistant | Yes |
Abrasion Resistant | Yes |
Minimum Service Temperature | -50 Degrees F |
Chemical Resistant | No |
Graffiti Resistant | No |
UV Resistant | Yes |
Number Sequence | Not Numbered |
Printed Language | No Text |
Maximum Service Temperature | 150 Degrees F |
Description
Stainless Steel Tags Blank Pk 100, Tag Shape Square, Character Type Blank, Number Sequence Not Numbered, No Text, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN 24X24 Waist Lth Apron (4124)
- GVS-RPB T200 Respirator (17-200-12)
- ALLEGRO INDUSTRIES Cooling Beanie (8408)
- HONEYWELL NORTH 11" Chemical Resistant Gloves, Butyl, 8, 1 PR (B161/8)
- C.H. HANSON Blank Tag, Round, Black, PK5 (43010)
- C.H. HANSON Blank Tag, Rectangle, Natural, PK5 (43185)
- C.H. HANSON Blank Tag, Rectangle, Red, PK5 (43048)
- C.H. HANSON 1 In Brass Tags 1 To 200 (40002)
- C.H. HANSON Blank Tag, 1inH x 1inW, PK100 (41822)
- C.H. HANSON Tag, 2-Hole, Rectangle, Brass, 1"Hx2 W, PK100 (41272)
- BRADY Blank Tag, Manila, Cardstock, PK1000 (102041)
- C.H. Hanson Tags