Shop All Letters and Numbers
C.H. Hanson
Spanish Stamps Set, 3/16 in., 27 pcs.
Mfr # 20270
Zoro # G5838962
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Height 3/16 in
- Material 6150 Steel
- Impression Letter Type Standard
- Includes 27 Pieces: Spanish Letters A-Z and Ampersand
- Letter Casing Uppercase
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.H. Hanson
- MFR # 20270
- Zoro # G5838962
- UPC # 081834202709
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 3/16 in |
Shank Width | 5/16 in |
For Shank Diameter | 3/16 in |
Shank Length | 2 3/8 in |
Details
Material | 6150 Steel |
Item | Spanish Stamps Set |
Impression Letter Type | Standard |
Includes | 27 Pieces: Spanish Letters A-Z and Ampersand |
Letter Casing | Uppercase |
Product Type | Character Sets |
Character Type Set | Letter Set |
Stamp Material | Steel |
For Maximum Surface Hardness | Rockwell C Scale 58 to 62 |
Impression Character Style | Gothic |
Duty | Light |
Characters Included | A thru Z, Ampersand(&) |
Includes Holder | No |
Shank Thickness | 5/16 in |
US DOE RDT-F7-3T Specification Compliance | No |
Description
Spanish Stamps Set, Character Height 3/16 in, Character Type Set Letter Set, Characters Included A to Z, Ampersand (&), Duty Light, For Maximum Surface Hardness Rockwell C Scale 58 to 62, For Shank Diameter 3/16 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Gothic, Includes (27) A to Z, Ampersand (&), Includes Holder No, Letter Casing Uppercase, Maximum Characters per Line Not Applicable, Product Type Hand Stamp Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO Medium Class 2 Fleece Breakaway High Visibility Vest, Orange (1176-M)
- GEORGIA BOOT Size 13 Men's Wellington Boot Composite Work Boot, Light Brown (GB00243)
- MCR SAFETY High Visibility Vest, Polyester, Zipper Closure, ANSI Class 2, U Back Stripe, Lime, Unisex, L (V2CL2MLZL)
- WINTER WALKING Traction Device, Unisex, Men's 13-1/2, PR (JD6612-XXL)
- C.H. HANSON 33Piece Single Letter Stencil Set, A To Z, 1Beginner, 1Period Ender, 1Comma, 1Dash, 1Period, 10026 (10026)
- C.H. HANSON Number Set, 3/16 In. H, Steel (21400)
- C.H. HANSON 3/16 in. Rhino Letter Set (21750)
- C.H. HANSON Letter and Number Set, 1/8 In. H, Steel (25685)
- C.H. HANSON Letter Stencil Set, 33Piece Interlocking Reusable, 3 In Character Height, 28 Ga Brass, 10327 (10327)
- C.H. HANSON HD Letter/Number Stamp Set, 3/32" (21624)
- HILLMAN 4 in. Black Plastic Nail-On Number 0 1 pc, 10PK (839750)
- C.H. Hanson Letters and Numbers