Shop All Security Seals
C.H. Hanson
Security Seal Wire, Copper, PK100
Mfr # 27915
Zoro # G1656541
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Lead and Wire Seals
- Security Seal Primary Application Cabinet
- Security Seal Primary Material Annealed Steel
- Primary Color Silver
- Useable Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C.H. Hanson
- MFR # 27915
- Zoro # G1656541
- UPC # 081834279152
- Country of Origin United States
- Category Security Seals
Dimensions
Useable Length | 10 in |
Length | 10 |
Wire Length | 10 in |
Wire Diameter | 1/16 in |
Details
Security Seal Type | Lead and Wire Seals |
Security Seal Primary Application | Cabinet |
Security Seal Primary Material | Annealed Steel |
Primary Color | Silver |
Tool Required | Not Required |
Material | Annealed Steel |
Color | Copper |
Number of Digits | 0 |
Item | Wire |
Primary Application | General Purpose Barrier |
Tearaway Option | No |
Marking Parameters | Blank |
Imprinting | None |
Body Coating | Copper |
Seal Security Level | General Security |
Weather Resistant | No |
ISO 17712 Compliant | No |
Series | 27915 |
Body Color | Orange |
Wire Material | Steel |
Description
Lead and Wire Seals, Steel, Orange, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX Paper, Dig, Carbonless, 3-Part Pk (XER3R12425)
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 11 in L x 2 1/4 in W x 4 3/4 in H (1W765)
- TAPECASE Made In USA Shipping Labels 1"x1", Pk500 (16U804)
- AZAR DISPLAYS 16-Pocket Trifold Wall Mount. Inside Dimension: 4.375"W (252324)
- UNIVERSEAL Pull-Tight Seals, Orange, Plastic, PK100 (UPULL-MD T/A ORANGE100)
- ELC SECURITY PRODUCTS Fixed Length Truck Stamped Seals 8-1/2" x 1/4", Green, Pk250 (070H19PPGR)
- GLOBAL INDUSTRIAL Plastic Truck Seal, 7-1/2L, 60 Lb. Break Strength, White, 100PK (670477WH)
- UNIVERSEAL Padlock Seals, Red, Plastic, PK50 (UPAD-S RED50)
- MFM BUILDING PRODUCTS MFM Building Products 50W36 36 in. x 33.5 ft. White Peel & Seal Single Roll (50W36)
- UNIVERSEAL Padlock Seals, Orange, Plastic, PK50 (UPAD-S ORANGE50)
- TYDENBROOKS ISO 17712:2013 HS Cable Seal, 12" x 3/16", Laser Marked, PK200 (V46030121-02-GRAI)
- C.H. Hanson Protective Packaging