Shop All Traffic Safety Vests and Apparel
C.H. Hanson
Safety Vest, Fluorescent Orange
Mfr # 55100
Zoro # G4861285
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material Solid
- Number of Pockets with Closure 0
- Pockets 0-3
- Features One Size Fits All, Soft Mesh Vest
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.H. Hanson
- MFR # 55100
- Zoro # G4861285
- UPC # 81834551005
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Details
Item | Safety Vest,Fluorescent Orange |
Color | Orange |
Material | Solid |
Number of Pockets with Closure | 0 |
Pockets | 0-3 |
Features | One Size Fits All, Soft Mesh Vest |
Number of Outside Pockets | 0 |
Total Number of Pockets | 0 |
Fabric Construction | Solid |
Fall Protection Compatible | No |
Breakaway | No |
Includes LED Lights | No |
Number of Inside Pockets | 0 |
Description
Safety Vest,Fluorescent Orange, Number of Pockets with Closure 0, Features One Size Fits All, Soft Mesh Vest
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Decal, Warning Electrical Hazard, 7 x 5", LCU6-0003-RD_7X5 (LCU6-0003-RD_7X5)
- PUREFLO Visor Assembly - Welding Unit - Single (PR02484)
- GLOWEAR BY ERGODYNE Orange 3XL Lightweight Hi-Vis Rain Pants - Class E (8916)
- ALLEGRO INDUSTRIES Hood Assembly, Tyvek(R) (9910)
- ERB SAFETY Vest with Pockets, Economy, HiViz, Orange, M (61638)
- MILWAUKEE TOOL High Visibility Vest, 12 pk, S/M (48-73-5041X12)
- PIONEER Ladies Mesh Back Vest, Pink, Small (V1021840U-S)
- KISHIGO Medium Class 2 Breakaway High Visibility Vest, Lime (1174-M)
- ERGODYNE Lime Type R Class 2 Economy Mesh Vest, 2 (8210Z)
- CONDOR U-Block Vest, Class1 Yellow/Grn, L/XL (53YK48)
- AZUSA SAFETY Economy Hi-Vis ANSI/ISEA Type R Class 2 Mesh Vest w/2" Reflective Tape & 2 Pockets, XL (SVGZ2)
- C.H. Hanson High Visibility Clothing