Shop All Pencils
C.H. Hanson
Pencil Crpntr W/Shrpnr
Mfr # 206
Zoro # G406978085
product price: $12.25
/ea
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Pencils for fine line marking, VersaSharp to sharpen pencils
- Length 1 in
- Height 9 in
- Width 3.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.H. Hanson
- MFR # 206
- Zoro # G406978085
- UPC # 81834002064
- Country of Origin China
- Category Pencils
Dimensions
Length | 1 in |
Height | 9 in |
Width | 3.8 in |
Details
Application | Pencils for fine line marking, VersaSharp to sharpen pencils |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIC Pen, Roundstic, Bp, Med, Bk, Dz, PK12 (GSM11BK)
- BUSINESS SOURCE Colored Expanding File Pockets Letter Blue (26550)
- PENTEL Pencil, Twist-Erase Iii, 0.5Mm (QE515C)
- ZORO SELECT Corrugated Sheets, 18" x 18", Kraft, 50 /Bundle (56EC31)
- C.H. HANSON CH Hanson 00213 Medium Carpenter Pencils & Versa Sharp Sharpener; 10 Pack (162070)
- C.H. HANSON CH Hanson 02010 Pro Sharp 15 Round Pencils; 15 Pack (162071)
- C.H. HANSON 4.5 in. L Lumber Crayon Blue 1 pc (10383)
- C.H. HANSON C.H. Hanson 4.5 in. L Lumber Crayon White 1 pc (10370)
- C.H. HANSON CARP PENCIL W/SHARP 15PK (2010)
- PENTEL Pencil, 0.5mm, Black Barrel, PK12 (AL405A)
- SCHOOL SMART BOX PENCIL - CLEAR EACH (61926S12C)
- C.H. Hanson Pencils