Shop All Pencils
C.H. Hanson
Pencil Crpntr W/Shrpnr
Mfr # 00206
Zoro # G8636867
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Pencils for fine line marking, VersaSharp to sharpen pencils
- Width 3.8 in
- Height 9 in
- Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.H. Hanson
- MFR # 00206
- Zoro # G8636867
- UPC # 81834002064
- Country of Origin China
- Category Pencils
Dimensions
Width | 3.8 in |
Height | 9 in |
Length | 1 in |
Details
Application | Pencils for fine line marking, VersaSharp to sharpen pencils |
Description
World's first professional sharpening tool and pencil designed specifically for carpenters. Gives a clean sharp point. Safer and easier to use than a utility knife. Compact and durable design.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 26" x 14" x 14", Kraft, 10/Bundle (493U27)
- IDL PACKAGING Stretch Wrap Film, 5"x1000 Ft., Cast, Clear, PK4 (F-51-4)
- UNIVERSAL Econ Storage Box, Tie Closure, Legal, PK12 (UNV75130)
- AZAR DISPLAYS Three-Tier, Three-Pocket Trifold Brochure Holder, PK2 (252033)
- C.H. HANSON CH Hanson 00213 Medium Carpenter Pencils & Versa Sharp Sharpener; 10 Pack (162070)
- C.H. HANSON CARP PENCIL W/SHARP 15PK (2010)
- C.H. HANSON 4.5 in. L Lumber Crayon Blue 1 pc (10383)
- C.H. HANSON CH Hanson 02010 Pro Sharp 15 Round Pencils; 15 Pack (162071)
- C.H. HANSON C.H. Hanson 4.5 in. L Lumber Crayon White 1 pc (10370)
- ZEBRA PEN Mechanical Pencil, 0.7mm, PK12 (52410)
- SANFORD Prismacolor Col-Erase Pencils, Green Lead, Green Barrel (20046)
- C.H. Hanson Pencils