Shop All Angle Grinders & Accessories
C.H. Hanson
Palmgren 9682101 Bench Grinder W/Wheel Guards & Dust Collection Ports , 10" Wheel Dia
Mfr # 9682101
Zoro # G405989891
product price: $890.99
/ea
Free Shipping & Returns
$890.99
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
- Brand C.H. Hanson
- MFR # 9682101
- Zoro # G405989891
- UPC # 726896821016
- Country of Origin Taiwan, Province of China
- Category Angle Grinders & Accessories
Description
Palmgren 9682101 bench grinder w/wheel guards & dust collection ports , 10" wheel dia palmgren's bench grinders are designed and built with high-quality motors for heavy duty use and long duty cycles. Our stated horsepower is actual sustained horsepower under 100% loads with less than 1% loss from stated rpm's at the same 100% loads. Designed to do more, a palmgren bench grinder provides you with 4 to 7 times longer duty cycles under load and 8 times less speed degradation than any other competitor.
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
- WESTWARD 1/2 in Drive, 16mm Hex Metric Socket, 6 Points (53YU28)
- ZORO SELECT Chucking Reamer Sets, 1-7x0.5 mm, 13pc (11V306)
- ZORO SELECT End Mill, nACRo, 0.125" Shank dia., Carbide (HGW70125-00)
- GEARWRENCH 4 Piece 3/8" Drive Impact Extension Set 3", 6", 10" & 15" (84926N)
- C.H. HANSON Palmgren 9682081 Bench Grinder W/Wheel Guards & Dust Collection Ports , 8" Wheel Dia (9682081)
- BOSCH Angle Grinder, 10 A, Barrel Grip, 4.5 lb (GWX10-45E)
- DEWALT Angle Grinder, w/ (25) Abrasive Wheels (DWE43114/DWA8951F)
- BOSCH Dust Collector Guard, 5in.dia. (GA50DC)
- METABO D-Shaped Handle (623262000)
- PFERD 4-1/2"/5" ALUMASTER - High Speed Disc HSD-R (20100)
- UNIVERSAL TOOL 4" Angle Grinder, UT8785-4-1 (UT8785-4-1)
- C.H. Hanson Grinders & Accessories