Shop All Milling and Drilling Machines
C.H. Hanson
Palmgren 9680164 14" Gear Head Milling Machine, Variable Speed, 1.2HP, 120V, 1PH
Mfr # 9680164
Zoro # G205174633
product price: $4,821.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$4,821.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.H. Hanson
- MFR # 9680164
- Zoro # G205174633
- UPC # 726896801643
- Country of Origin China
- Category Milling and Drilling Machines
Description
Palmgren 9680164 14" gear head milling machine, variable speed, 1.2hp, 120v, 1ph palmgren's 14" gear head milling machine delivers the precision, power and versatility to handle a wide range of machining operations normally performed in much larger and more expensive milling machines. Ideal for milling, drilling, slotting, engraving, boring, tapping and angle machining operations in tool rooms, pattern shops, mold and die shops, job shops, fabrication shops and maintenance departments. The all gear drive transmission delivers full power at any speed driving tools at nearly 100 percent of the available horsepower. These mills are equipped with a high performance brushless dc motor with permanent current control and the latest technology variable speed inverter providing the broadest range of spindle speeds to fit any application. A rigid box column with hardened, ground and handscraped dovetail ways provide accurate head positioning with minimum deflection and vibration. The milling head can be tilted right or left up to 90 degrees. Precision machine tools spindles equipped with taper roller bearings and a spindle concentricity of .0005" at the spindle nose. The cross slide table is precision ground with t-slots, adjustable limit stops, scale and three metal adjusting hand wheels.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR STEEL 2# Phillips Head Power Screwdriver Bits - 4 Inch Long - 4.5mm Dia, PK 10 (BP402-10PK)
- WESTWARD 3/8 in Drive, 13/16" Hex SAE Socket, 6 Points (53YT45)
- MELIN TOOL CO Countersink, Hss, 90 deg., 1/2", Number of Flutes: 6 (HS6-1/2-90-1/4)
- CHANNELLOCK $Long Nose Pliers - 9-1/2" (CL420)
- JET Mill/Drill Machine, Swing 21-7/8" (JMD-45VSPFT)
- JET Mill/Drill Machine, 1 HP (350017)
- DAYTON Vertical Milling Machine, Overall 80" H (467K96)
- JET Mill/Drill Machine, Swing 21-7/8" (JMD-40GH)
- DAYTON Mill/Drill Machine, 16 in. Swing, 60Hz (2LKP9)
- POWERMATIC Mortiser, 1 HP, 120/240V, 1/4" to 1" Cap. (1791264K)
- JET Mill Drill Machine, 2 HP (350018)
- C.H. Hanson Power Drills