Shop All Milling and Drilling Machines
C.H. Hanson
Palmgren 9680159 13" Gear Head Milling Machine, Variable Speed, 5/8HP, 240V, 1PH
Mfr # 9680159
Zoro # G505174678
product price: $3,172.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,172.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.H. Hanson
- MFR # 9680159
- Zoro # G505174678
- UPC # 726896801599
- Country of Origin Taiwan, Province of China
- Category Milling and Drilling Machines
Description
Palmgren 9680159 13" gear head milling machine, variable speed, 5/8hp, 240v, 1ph palmgren's 13" variable speed gear head milling machine delivers precision, power and versatility to handle a wide range of small workpiece metalworking applications. The all gear drive transmission delivers full power at any speed driving the cutting tools at nearly 100 percent of the available horsepower. Equipped with a high performance brushless dc motor permanent current control and infinitely variable speed providing the broadest range of spindle speeds to fit any application.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5S SUPPLIES Tool Box Foam Insert 2 Color 16.625 x 22.25in Blue Top / Yellow Bottom (TSF-1622-BLUEY)
- IRWIN Wood Drilling Bit, 1/4 Bit dia., Steel (49614)
- WESTWARD 1/4" Drive 45 Geared Teeth Pear Head Style Hand Ratchet, 5-5/8" L, Chrome Finish (33M357)
- 5S SUPPLIES Tool Box Foam Insert 4 FT x 9 FT 1/2 Inch Thick Black (TBF-48108-BLK)
- WHEELER-REX Drilling Machine, 3/4" and 1" BSPT (8300)
- JET Mill Drill Machine, 2 HP (350018)
- WHEELER-REX Drilling Machine, 3/4" and 1" CTS (8200)
- JET Spindle Shaft (10905829)
- JET Var Speed Mill Machine, 1Ph, 2HP, 115/230V (690180)
- JET Mill/Drill Machine, Swing 21-7/8" (JMD-45VSPFT)
- JET Draw Bar 3-01 For Milling Machine (JMD18-001)
- C.H. Hanson Milling and Drilling Machines