Shop All Hand Stamps
C.H. Hanson
Number Stamp Set, Rnd Face, 3/16"
Mfr # 26121
Zoro # G1653150
original price:
$41.89
13% off
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Height 3/16 in
- Characters Included (9) 0 to 9
- Character Type Set Number Set
- Stamp Material Steel
- For Shank Diameter 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C.H. Hanson
- MFR # 26121
- Zoro # G1653150
- UPC # 081834261218
- Country of Origin United States
- Category Hand Stamps
Dimensions
Character Height | 3/16 in |
For Shank Diameter | 3/16 in |
Details
Item | Number Stamp Set,Rnd Face,3/16" |
Characters Included | (9) 0 to 9 |
Character Type Set | Number Set |
Stamp Material | Steel |
Description
Number Stamp Set,Rnd Face,3/16 In., Character Height 3/16 in, Character Type Set Number Set, Characters Included (9) 0 to 9, For Shank Diameter 3/16 in, Stamp Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEFFIELD 4-in-1 Carabiner Multi-Tool, Wilco (12173)
- ZORO SELECT Marking Tape, Roll, 1In W, 180 ft. L (21U169)
- KASK Rescue Helmet, White, 1 Size, Zenith X2 Air (WHE00099-201)
- HONEYWELL NORTH Disposable 4H Booties (WPL583)
- C.H. HANSON Standard Steel Letter Stamp Set, 1/2" (20400)
- C.H. HANSON Letter Stamp Set, Heavy Duty, 5/8" (21251)
- C.H. HANSON Letter and Number Set, 1/4 In. H, Steel (20626)
- C.H. HANSON Letter Stamp Set, Heavy Duty, 3/32" (20801)
- C.H. HANSON Number Stamp Set, Std Stl, 3/32" (20521)
- C.H. HANSON Hand Stamp 1/16 Char Reads (26990)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 3-1/8" Shank L, Steel, 8093 (08093)
- C.H. Hanson Identification Products