Shop All Hand Stamps
C.H. Hanson
Number Stamp Set, Reversed, 1/2"
Mfr # 25681
Zoro # G1653029
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Height 1/2 in
- Stamp Material Steel
- For Shank Diameter 1/2 in
- Characters Included 0 thru 9 (6 doubles as 9)
- Character Type Set Number Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C.H. Hanson
- MFR # 25681
- Zoro # G1653029
- UPC # 081834256818
- Country of Origin United States
- Category Hand Stamps
Dimensions
Character Height | 1/2 in |
For Shank Diameter | 1/2 in |
Details
Item | Number Stamp Set,Reversed,1/2" |
Stamp Material | Steel |
Characters Included | 0 thru 9 (6 doubles as 9) |
Character Type Set | Number Set |
Description
Number Stamp Set,Reversed,1/2 In., Character Height 1/2 in, Character Type Set Number Set, Characters Included (9) 0 to 9, For Shank Diameter 1/2 in, Stamp Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Blue Plastic Chain, 2 In, 200 Ft. Long (CH-CH-20-BL-200-BX)
- SW SAFETY Stellar, Nitrile Exam Gloves, 5 mil Palm, Biodegradable Nitrile, Powder-Free, XL, 100 PK, Black (N716885)
- NMC Propane Gas Pressure Sensitive, Pk25, B1199Y (B1199Y)
- AIR SYSTEMS INTL Filtration Panel (BB100-CO HANSEN)
- C.H. HANSON Number Set, Steel, 3/16" (27635)
- C.H. HANSON Letter/Number Stamp Set, Dot Design, 3/16" (26687)
- C.H. HANSON Letter/Number Stamp Set, Rnd Face, 1/16" (26183)
- C.H. HANSON Letter Stamp Set, Heavy Duty, 1/32" (20741)
- C.H. HANSON Number Set, 1/2 In. H, Steel, Shank Length: 4 in (26681)
- C.H. HANSON Number Stamp Set, Rnd Face, 3/16" (26121)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 2-5/8" Shank L, Steel, 6091 (06091)
- C.H. Hanson Hand Stamps