Shop All Hand Stamps
C.H. Hanson
Number Set, Steel, 3/16"
Mfr # 27635
Zoro # G6296223
product price: $98.95
/ea
Free Shipping & Returns
$98.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Length 1 in
- Character Height 3/16 in
- Includes (9) 0 to 8 (With 6 Serving as 9)
- US DOE RDT-F7-3T Specification Compliance No
- Character Type Set Number Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.H. Hanson
- MFR # 27635
- Zoro # G6296223
- UPC # 081834276359
- Country of Origin United States
- Category Hand Stamps
Dimensions
Shank Length | 1 in |
Character Height | 3/16 in |
Shank Width | 1/4 in |
For Shank Diameter | 3/16 in |
Details
Item | Number Set |
Includes | (9) 0 to 8 (With 6 Serving as 9) |
US DOE RDT-F7-3T Specification Compliance | No |
Character Type Set | Number Set |
Impression Character Style | Gothic |
For Maximum Surface Hardness | Rockwell C Scale 58 to 62 |
Duty | Light |
Characters Included | 0 to 8 (With 6 Serving as 9) |
Shank Thickness | 3/16 in |
Product Type | Hand Stamp Kit |
Stamp Material | Steel |
Includes Holder | No |
Description
Number Set, Character Height 3/16 in, Character Type Set Number Set, Characters Included 0 to 8 (With 6 Serving as 9), Duty Light, For Maximum Surface Hardness Rockwell C Scale 58 to 62, For Shank Diameter 3/16 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Gothic, Includes (9) 0 to 8 (With 6 Serving as 9), Includes Holder No, Letter Casing Not Applicable, Maximum Characters per Line Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO Jacket, Lime, Polyester, Unisex, 28-1/2" L, S (JS137-S)
- MUCK BOOT CO Men's Outscape Slip On (OSS000 M 105)
- ZORO SELECT Solar Barricade Light, LED, 7-1/2in (5785445)
- BRADY Lockout Padlock, Nylon, Bl, PK3 (CPT-BLU-25PL-KA3PK)
- C.H. HANSON Letter/Number Stamp Set, Rnd Face, 3/16" (26187)
- C.H. HANSON Letter/Number Stamp Set, Dot Design, 1/8" (26685)
- C.H. HANSON Letter Set, 1/2 In. H, Steel, 26000 (26000)
- C.H. HANSON Number Stamp Set, Hvy Duty, 1/32" (21301)
- C.H. HANSON Number Stamp Set, Hvy Duty, 3/32" (21340)
- C.H. HANSON Letter/Number Stamp Set, Rnd Face, 3/32" (26184)
- PICKARDT Steel Hand Stamp DO NOT DUPLICATE, 1/16" (PIC-DOD-1/16)
- C.H. Hanson Identification Products