Shop All Letters and Numbers
C.H. Hanson
Number Set, 3/8 In. H, Steel
Mfr # 25661
Zoro # G5631604
product price: $66.85
/ea
$66.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Height 3/8 in
- Material Steel
- Impression Letter Type Reversed
- Indication Character and Size are Marked on Thumb Side
- Shank Length 3 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.H. Hanson
- MFR # 25661
- Zoro # G5631604
- UPC # 081834256610
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 3/8 in |
Shank Length | 3 1/8 in |
Shank Size Square | 5/8 in |
Shank Size | 5/8 in x 3 1/8 in |
Shank Width | 5/8 in |
For Shank Diameter | 3/8 in |
Details
Material | Steel |
Impression Letter Type | Reversed |
Item | Number Set |
Indication | Character and Size are Marked on Thumb Side |
Case Material | Plastic |
Includes | (9) 0 to 8 (With 6 Serving as 9) |
Characters Included | 0 thru 9 (6 doubles as 9) |
Character Type Set | Number Set |
Product Type | Character Sets |
Shank Thickness | 5/8 in |
Includes Holder | No |
For Maximum Surface Hardness | Rockwell C Scale 58 to 62 |
Stamp Material | Steel |
For Max Surface Hardness | Rockwell C62 |
Duty | Heavy |
US DOE RDT-F7-3T Specification Compliance | Yes |
Impression Character Style | Reversed |
Description
Number Set, Character Height 3/8 in, Character Type Set Number Set, Characters Included 0 to 8 (With 6 Serving as 9), Duty Heavy, For Maximum Surface Hardness Rockwell C Scale 58 to 62, For Shank Diameter 3/8 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Reversed, Includes (9) 0 to 8 (With 6 Serving as 9), Includes Holder No, Letter Casing Not Applicable, Maximum Characters per Line Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Knit Nylon/Carbon Fiber Yarns, PK12 (40-6416/L)
- NOTRAX 12 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0412BL)
- LYLE Do Not Enter Traffic Sign, 24 in H, 24 in W, Aluminum, Square, English, R5-1-24DA (R5-1-24DA)
- ILC DOVER PAPR System, Universal, NiMH, Polycarbonate (S-5000-01)
- C.H. HANSON Letter Set, 1/4 In. H, Steel (25900)
- C.H. HANSON Letter and Number Set, 1/4 In. H, Steel (26688)
- C.H. HANSON Letter Set, 3/8 In. H, Steel (25950)
- C.H. HANSON 1/8 in. Rhino Letter Set (21730)
- C.H. HANSON Number Set, 1/4 In. H, Steel (26641)
- C.H. HANSON Number Set, 3/16 In. H, Steel (20561)
- HY-KO ST-5 5 in. Number & Letter Stencil Set (448043)
- C.H. Hanson Letters and Numbers