Shop All Letters and Numbers
C.H. Hanson
Number Set, 3/16 In. H, Steel
Mfr # 21400
Zoro # G5554552
product price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Height 3/16 in
- Material Steel
- Case Material Plastic
- Shank Length 2 3/4 in
- Indication Character and Size are Marked on Thumb Side
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.H. Hanson
- MFR # 21400
- Zoro # G5554552
- UPC # 081834214009
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 3/16 in |
Shank Length | 2 3/4 in |
Shank Size Square | 3/8 in |
For Shank Diameter | 3/16 in |
Shank Size | 3/8 in x 2 3/4 in |
Shank Width | 3/8 in |
Details
Material | Steel |
Case Material | Plastic |
Indication | Character and Size are Marked on Thumb Side |
Item | Number Set |
Impression Letter Type | Standard |
Includes | (9) 0 to 8 (With 6 Serving as 9) |
For Maximum Surface Hardness | Rockwell C Scale 58 to 62 |
Product Type | Character Sets |
Includes Holder | No |
Shank Thickness | 3/8 in |
Duty | Moderate |
US DOE RDT-F7-3T Specification Compliance | No |
Stamp Material | Steel |
For Max Surface Hardness | Rockwell C62 |
Characters Included | 0 thru 9 (6 doubles as 9) |
Character Type Set | Number Set |
Impression Character Style | Standard |
Description
Number Set, Character Height 3/16 in, Character Type Set Number Set, Characters Included 0 to 8 (With 6 Serving as 9), Duty Moderate, For Maximum Surface Hardness Rockwell C Scale 58 to 62, For Shank Diameter 3/16 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Standard, Includes (9) 0 to 8 (With 6 Serving as 9), Includes Holder No, Letter Casing Not Applicable, Maximum Characters per Line Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Mesh safety Flag with Reflective Tape (137606)
- MCR SAFETY Leather Gloves, White, XL, PK12 (48406XL)
- RADIANS Radians SV7E Surveyor Type R Class 2 Safety Vest (SV7E-2ZGM-2X/3X)
- ISOTUNES Foam Ear Universal Replacement (IT-67)
- C.H. HANSON Letter Set, 3/16 In. H, Steel (20951)
- C.H. HANSON Letter Set, 1/8 In. H, Steel (20200)
- C.H. HANSON Letter and Number Set, 1/8 In. H, Steel (26185)
- C.H. HANSON Letter Stamp, 3/8in, Steel (21151F)
- C.H. HANSON Interlocking, Brass Stencil Set, 1", 77pcs (10108)
- C.H. HANSON 1/8 in. Rhino Letter Set (21730)
- BRADY Number Label, 1, 3/4in.Hx9/16in.W, Vinyl (1520-1)
- C.H. Hanson Letters and Numbers