Shop All Letters and Numbers
C.H. Hanson
Number Set, 1/8 In. H, Steel
Mfr # 26601
Zoro # G5608163
product price: $41.45
/ea
$41.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Height 1/8 in
- Material Steel
- Impression Letter Type Low Stress Dot Design
- Shank Size Square 3/8 in
- Standards Meets US DOE Nuclear Energy Standard RDT F 7-3T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.H. Hanson
- MFR # 26601
- Zoro # G5608163
- UPC # 081834266015
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 1/8 in |
Shank Size Square | 3/8 in |
Shank Length | 2 3/4 in |
Shank Width | 3/8 in |
For Shank Diameter | 1/8 in |
Details
Material | Steel |
Impression Letter Type | Low Stress Dot Design |
Standards | Meets US DOE Nuclear Energy Standard RDT F 7-3T |
Case Material | Plastic |
Indication | Character and Size are Marked on Thumb Side |
Item | Number Set |
Stamp Material | Steel |
Impression Character Style | Low Stress Dot Design |
Includes Holder | No |
Duty | Heavy |
Character Type Set | Number Set |
US DOE RDT-F7-3T Specification Compliance | Yes |
Characters Included | 0 to 8 (With 6 Serving as 9) |
Shank Thickness | 3/8 in |
Product Type | Hand Stamp Kit |
For Maximum Surface Hardness | Rockwell C Scale 58 to 62 |
Description
Number Set, Character Height 1/8 in, Character Type Set Number Set, Characters Included 0 to 8 (With 6 Serving as 9), Duty Heavy, For Maximum Surface Hardness Rockwell C Scale 58 to 62, For Shank Diameter 1/8 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Low Stress Dot Design, Includes (9) 0 to 8 (With 6 Serving as 9), Includes Holder No, Letter Casing Not Applicable, Maximum Characters per Line Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPENCO Replacement Insole, M 8-9, W 9-10, PR (37816)
- ABUS Lockout Padlock, KD, MK, Blue, 1-3/8"H (41HB/40 KD Blue)
- PAULSON Sun Shield, Fits Fibre Metal, Grey/White (A-S4-F)
- SEIDMAN ASSOCIATES Beard Covers, Polypropylene, White, 1000/Case (DBRD-1000)
- C.H. HANSON Steel Stamps Set, 1/8 in., 9 pcs. (29150)
- C.H. HANSON C.H. Hanson 337-10013 Brass Stencil 3 Inch Number Set (337-10013)
- C.H. HANSON Interlocking, Brass Stencil Set, 1", 77pcs (10108)
- C.H. HANSON LETTER & NUMBER SET 3/16" STAMP (CH20625)
- C.H. HANSON Interlocking, Brass Stencil Set, 5", 77pcs (10115)
- C.H. HANSON Letter Set, 1/8 In. H, Steel (20851)
- STRANCO Reflective Letter Label, A, 2-1/2in H, PK25 (RUM200-A-YB)
- C.H. Hanson Letters and Numbers