Shop All Hand Stamps
C.H. Hanson
Number Set, 1/8 In. H, Steel
Mfr # 21360
Zoro # G7496824
original price:
$27.05
5% off
new price: $25.59
/ea
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Shank Length 2 1/2 in
- Character Height 1/8 in
- Includes (9) 0 to 8 (With 6 Serving as 9)
- Case Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.H. Hanson
- MFR # 21360
- Zoro # G7496824
- UPC # 081834213606
- Country of Origin United States
- Category Hand Stamps
Dimensions
Shank Length | 2 1/2 in |
Character Height | 1/8 in |
Shank Size Square | 5/16 in |
Shank Width | 5/16 in |
For Shank Diameter | 1/8 in |
Shank Size | 5/16 in x 2 1/2 in |
Details
Item | Number Set |
Material | Steel |
Includes | (9) 0 to 8 (With 6 Serving as 9) |
Case Material | Plastic |
Impression Letter Type | Standard |
Indication | Character and Size are Marked on Thumb Side |
US DOE RDT-F7-3T Specification Compliance | No |
Shank Thickness | 5/16 in |
Product Type | Character Sets |
Impression Character Style | Gothic |
Characters Included | 0 thru 9 (6 doubles as 9) |
Duty | Moderate |
For Maximum Surface Hardness | Rockwell C Scale 58 to 62 |
Includes Holder | No |
Stamp Material | Steel |
For Max Surface Hardness | Rockwell C62 |
Character Type Set | Number Set |
Description
Number Set, Character Height 1/8 in, Character Type Set Number Set, Characters Included 0 to 8 (With 6 Serving as 9), Duty Moderate, For Maximum Surface Hardness Rockwell C Scale 58 to 62, For Shank Diameter 1/8 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Gothic, Includes (9) 0 to 8 (With 6 Serving as 9), Includes Holder No, Letter Casing Not Applicable, Maximum Characters per Line Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Cut Resistant Gloves, A4 Cut Level, Uncoated, M, 1 PR (KKC4-03-M)
- DUNLOP Men's Steel Rubber Boot Black (8680200)
- RED KAP Mens Navy Shop Coat 65/35 Twill (KT30NV RG 58)
- CONDOR High Visibility Vest, Yellow/Green, S (53YM64)
- C.H. HANSON Letter/Number Stamp Set, Rnd Face, 3/32" (26184)
- C.H. HANSON Letter/Number Stamp Set, Std Stl, 1/16" (20622)
- C.H. HANSON Letter/Number Stamp Set, Rnd Face, 3/16" (26187)
- C.H. HANSON Number Set, 1/2 In. H, Steel, Shank Length: 4 in (26681)
- C.H. HANSON Number Stamp Set, Reversed, 5/16" (25641)
- C.H. HANSON Standard Letter Stamp Set, 3/32" (20150)
- PICKARDT Steel Hand Stamp DO NOT COPY, 1/16" (PIC-DOC-1/16)
- C.H. Hanson Hand Stamps