Shop All Letters and Numbers
C.H. Hanson
Number Set, 1/4 In. H, Steel
Mfr # 26641
Zoro # G5737837
product price: $58.95
/ea
$58.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Height 1/4 in
- Material Steel
- Indication Character and Size are Marked on Thumb Side
- Standards None
- Impression Letter Type Low Stress Dot Design
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.H. Hanson
- MFR # 26641
- Zoro # G5737837
- UPC # 081834266411
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 1/4 in |
Shank Length | 3 in |
Shank Size Square | 1/2 in |
For Shank Diameter | 1/4 in |
Shank Size | 1/2 in x 3 in |
Shank Width | 1/2 in |
Details
Material | Steel |
Indication | Character and Size are Marked on Thumb Side |
Standards | None |
Impression Letter Type | Low Stress Dot Design |
Item | Number Set |
Case Material | Plastic |
Includes | (9) 0 to 8 (With 6 Serving as 9) |
Stamp Material | Steel |
Includes Holder | No |
Duty | Heavy |
Product Type | Hand Stamp Kit |
US DOE RDT-F7-3T Specification Compliance | Yes |
Character Type Set | Number Set |
Shank Thickness | 1/2 in |
For Maximum Surface Hardness | Rockwell C Scale 58 to 62 |
For Max Surface Hardness | Rockwell C62 |
Impression Character Style | Low Stress Dot Design |
Characters Included | 0 to 8 (With 6 Serving as 9) |
Description
Number Set, Character Height 1/4 in, Character Type Set Number Set, Characters Included 0 to 8 (With 6 Serving as 9), Duty Heavy, For Maximum Surface Hardness Rockwell C Scale 58 to 62, For Shank Diameter 1/4 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Low Stress Dot Design, Includes (9) 0 to 8 (With 6 Serving as 9), Includes Holder No, Letter Casing Not Applicable, Maximum Characters per Line Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID ROC BP169 Polyurethane Palm Coated Gloves (BP16911)
- BAFFIN Size 10 Men's Steel Rubber Boot, Green (8563-0000-394)
- SHOWA VF, ChemRes GlvesPVC, OR, L, 35T601, PR (620L-09-V)
- PANDUIT Voltage Marker, Vinyl, 120 Volts, PK5 (PCV-120BY)
- C.H. HANSON Interlocking, Brass Stencil Set, 1/2, 45pcs (10066)
- C.H. HANSON CH Hanson 20541 Standard Number Stamp Set, Steel, 9-Piece (20541)
- C.H. HANSON Letter and Number Set, 1/8 In. H, Steel (20624)
- C.H. HANSON Steel Stamps Set, 1/8 in., 27 pcs. (29100)
- C.H. HANSON 3/16 in. Rhino Letter Set (21750)
- C.H. HANSON Letter Set, 1/8 In. H, Steel (20200)
- STRANCO Die Cut Letter Label, T, 10 Cards, PK10 (DBV-3-T-10)
- C.H. Hanson Letters and Numbers