Shop All Letters and Numbers
C.H. Hanson
Number Set, 1/4 In. H, Steel
Mfr # 26141
Zoro # G5628926
product price: $50.65
/ea
$50.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Height 1/4 in
- Material Steel
- Shank Size Square 1/2 in
- Indication Character and Size are Marked on Thumb Side
- Shank Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.H. Hanson
- MFR # 26141
- Zoro # G5628926
- UPC # 081834261416
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 1/4 in |
Shank Size Square | 1/2 in |
Shank Length | 3 in |
Shank Width | 1/2 in |
For Shank Diameter | 1/4 in |
Shank Size | 1/2 in x 3 in |
Details
Material | Steel |
Indication | Character and Size are Marked on Thumb Side |
Item | Number Set |
Case Material | Plastic |
Impression Letter Type | Low Stress Round Face |
Standards | None |
Includes | (9) 0 to 8 (With 6 Serving as 9) |
For Max Surface Hardness | Rockwell C62 |
For Maximum Surface Hardness | Rockwell C Scale 58 to 62 |
Stamp Material | Steel |
Impression Character Style | Low Stress Round Face |
Shank Thickness | 1/2 in |
Character Type Set | Number Set |
Includes Holder | No |
Product Type | Hand Stamp Kit |
Characters Included | 0 to 8 (With 6 Serving as 9) |
Duty | Heavy |
US DOE RDT-F7-3T Specification Compliance | Yes |
Description
Number Set, Character Height 1/4 in, Character Type Set Number Set, Characters Included 0 to 8 (With 6 Serving as 9), Duty Heavy, For Maximum Surface Hardness Rockwell C Scale 58 to 62, For Shank Diameter 1/4 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Low Stress Round Face, Includes (9) 0 to 8 (With 6 Serving as 9), Includes Holder No, Letter Casing Not Applicable, Maximum Characters per Line Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Anti-Vibration Gloves, S, Blue/Ylw, PR (503-20S)
- INTERNATIONAL ENVIROGUARD Shoe Cover, Blue, XL, PK300 (V3200-XL)
- CONDOR High Visibility Safety Sign, 4" W, 24" H (480X44)
- ZORO SELECT Letter and Number Set, 1/4 In. H, Steel (1F113)
- C.H. HANSON Number Set, 1/4 In. H, Steel (26641)
- C.H. HANSON Letter Set, 1/8 In. H, Steel (25150)
- C.H. HANSON Interlocking, Brass Stencil Set, 5", 77pcs (10115)
- C.H. HANSON Interlocking, Brass Stencil Set, 2", 77pcs (10111)
- C.H. HANSON Rhino Letter Stamp Set, A-Z (21760)
- C.H. HANSON 1/8 in. Heavy Duty Let. & Num. Set (21625)
- ZORO SELECT Letter Set, 1/8 In. H, Steel (1EC12)
- C.H. Hanson Letters and Numbers