Shop All Letters and Numbers
C.H. Hanson
Number Set, 1/4 In. H, Steel
Mfr # 21440
Zoro # G5545084
product price: $40.19
/ea
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Height 1/8 in
- Material Steel
- Indication Character and Size are Marked on Thumb Side
- Shank Length 3 in
- Case Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.H. Hanson
- MFR # 21440
- Zoro # G5545084
- UPC # 081834214405
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 1/8 in |
Shank Length | 3 in |
Shank Size Square | 7/16 in |
Shank Size | 7/16 in x 3 in |
For Shank Diameter | 1/8 in |
Shank Width | 7/16 in |
Details
Material | Steel |
Indication | Character and Size are Marked on Thumb Side |
Case Material | Plastic |
Impression Letter Type | Standard |
Item | Number Set |
Includes | (9) 0 to 8 (With 6 Serving as 9) |
Product Type | Character Sets |
Characters Included | 0 thru 9 (6 doubles as 9) |
Shank Thickness | 7/16 in |
Duty | Moderate |
For Maximum Surface Hardness | Rockwell C Scale 58 to 62 |
For Max Surface Hardness | Rockwell C62 |
Impression Character Style | Standard |
US DOE RDT-F7-3T Specification Compliance | No |
Includes Holder | No |
Character Type Set | Number Set |
Stamp Material | Steel |
Description
Number Set, Character Height 1/8 in, Character Type Set Number Set, Characters Included 0 to 8 (With 6 Serving as 9), Duty Moderate, For Maximum Surface Hardness Rockwell C Scale 58 to 62, For Shank Diameter 1/8 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Standard, Includes (9) 0 to 8 (With 6 Serving as 9), Includes Holder No, Letter Casing Not Applicable, Maximum Characters per Line Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTICADE Panel, Vertical, Exit Legend (4100-BK-PARK1)
- SIGNMISSION OSHA Notice Sign, 12" H, Rigid Plastic, De-Energized And Lock Out Boost Sign With Symbol, Landscape (OS-NS-P-1218-L-10958)
- CONDOR Vertical Lifeline, 50 ft., White (45J301)
- SIGNMISSION OSHA Notice Sign, NOTICE Do Not Park With Symbol, 24in X 18in Aluminum, 18" W, 24" L, Portrait (OS-NS-A-1824-V-15473)
- C.H. HANSON Letter and Number Set, 1/8 In. H, Steel (25685)
- C.H. HANSON 15Piece Adjustable Single Number Stencil Set, 0 To 9, 1Beginner, 1Plain Ender, 1Dash And, 10006 (10006)
- C.H. HANSON Letter and Number Set, 1/8 In. H, Steel (26685)
- C.H. HANSON Letter Set, 1/4 In. H, Steel (20300)
- C.H. HANSON Interlocking, Brass Stencil Set, 1", 77pcs (10108)
- C.H. HANSON Number Set, 1/4 In. H, Steel (26141)
- STRANCO Die-Cut Reflective Number Label, 3, 6In H (DWR-6-3-EA)
- C.H. Hanson Letters and Numbers