Shop All Tags
C.H. Hanson
Nbr Tag, 1 x 1 In, 26-50
Mfr # 40004
Zoro # G3957511
product price: $32.39
/pk 25, $1.30/ea
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Brown
- Height 1 in
- Width 1 in
- Diameter 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.H. Hanson
- MFR # 40004
- Zoro # G3957511
- UPC # 081834400044
- Country of Origin United States
- Category Tags
Dimensions
Height | 1 in |
Width | 1 in |
Diameter | 1 in |
Hole Size | 3/16 in |
Text Character Height | 0.75 in |
Mounting Hole Diameter | 0.1875 in |
Description
Numbered Tag, Tag Shape Round, Character Type Numbers, Serialization Method Consecutive Numbers, Number Sequence 026-050, English, Text Character Height 0.75 in, Number of Printed Sides 1, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Hi-Vis Ladies Hvy Dty Surv Safety Vest-Grn-M (SV59W-2ZGM-M)
- HY-KO Sign, Private Property NO TRESPASSING or Hunting, Aluminum, 18 in H x 12 in W Dimensions (HW-83)
- MIGHTY LINE Floor Marking Tape, 4In W, 100 ft. L (4RY)
- WEARWELL 7 ft. L x PVC Surface With PVC Sponge, 9/16" Thick (495)
- C.H. HANSON Nbr Tag, 1 x 1 In, 76-100 (40006)
- C.H. HANSON Nbr Tag, 1 x 1 In, 51-75 (40005)
- C.H. HANSON Blank Tag, Rectangle, Steel, PK10 (43107)
- C.H. HANSON Blank Tag, Rectangle, Black, PK5 (43050)
- C.H. HANSON Blank Tag, Rectangle, Steel, PK10 (43111)
- C.H. HANSON Blank Tag, Rectangle, Black, PK5 (43040)
- ZORO SELECT Tag, Al, Silver, 1" Hx3" W, Rectangle, PK100 (41291)
- C.H. Hanson Tags