Shop All Tags
C.H. Hanson
N.Blank Tag, Round, Dia, 2 In, Ss, PK100
Mfr # 41883
Zoro # G1247340
product price: $112.99
/pk 100, $1.13/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Silver
- Height 2 in
- Width 2 in
- Diameter 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.H. Hanson
- MFR # 41883
- Zoro # G1247340
- UPC # 81834418834
- Country of Origin United States
- Category Tags
Dimensions
Height | 2 in |
Width | 2 in |
Diameter | 2 in |
Mounting Hole Diameter | 0.125 in |
Details
Material | Stainless Steel |
Color | Silver |
Character Type | Blank |
Tag Shape | Round |
Item | N.Blank Tag,Round,Dia, 2 In,Ss,Pk 100In |
Thickness | 0.04 in |
Indoor/Outdoor Usage | Indoor/Outdoor |
Includes | (100) Tags |
Write on Surface | Yes |
Maximum Service Temperature | 150 Degrees F |
Corrosion Resistant | Yes |
Printed Language | No Text |
Chemical Resistant | No |
Abrasion Resistant | Yes |
Number Sequence | Not Numbered |
UV Resistant | Yes |
Graffiti Resistant | No |
Minimum Service Temperature | -50 Degrees F |
Description
N.Blank Tag,Round,Dia, 2 In,Ss,Pk 100In, Tag Shape Round, Character Type Blank, Number Sequence Not Numbered, No Text, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Carbon Monoxide Meter (PCMM05)
- GASCO Calibration Gas, Carbon Dioxide, Nitrogen, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-35-3)
- MAGID Weld Pro 24 x 42 FR Leather Split Leg Apron (1041T42BR)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1140181)
- C.H. HANSON Blank Tag, Rectangle, Steel, PK10 (43108)
- C.H. HANSON Blk Tag, 1 x 1-7/8 In, Brs, Oval, PK25 (42742)
- C.H. HANSON 2 Square Aluminum Tags, PK100 (41461)
- C.H. HANSON Blank Tag, Rectangle, Steel, PK10 (43114)
- C.H. HANSON 1 In Brass Tags 101 T 125 (40007)
- C.H. HANSON Blank Tag, Rectangle, Steel, PK3 (43117)
- JJ KELLER Out of Service Tag, Rectangle, 7/64"H, PK50 (13352)
- C.H. Hanson Tags