Shop All Tags
This Product is Discontinued
C.H. Hanson
Metal Octagonal Blank 1-1/2 In Dia (Discontinued)
Mfr # 950S
Zoro # G1248180
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Stainless Steel
- Color Silver
- Height 1 1/2 in
- Width 1 1/2 in
- Character Series Blank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.H. Hanson
- MFR # 950S
- Zoro # G1248180
- Country of Origin United States
- Category Tags
Dimensions
Height | 1 1/2 in |
Width | 1 1/2 in |
Hole Size | 3/16 in |
Mounting Hole Diameter | 0.1875 in |
Details
Material | Stainless Steel |
Color | Silver |
Character Series | Blank |
Character Type | Blank |
Tag Shape | Octagon |
Operating Temp. Range | -50 Degrees to 250 Degrees F |
Item | Blank Tag |
Indoor/Outdoor Usage | Indoor/Outdoor |
Shape | Octagon |
Thickness | 0.04 in |
Number Sequence | Not Numbered |
Maximum Service Temperature | 150 Degrees F |
Corrosion Resistant | Yes |
Chemical Resistant | No |
Graffiti Resistant | No |
Printed Language | No Text |
Minimum Service Temperature | -50 Degrees F |
Abrasion Resistant | Yes |
Write on Surface | Yes |
UV Resistant | Yes |
Description
Blank Tag, Tag Shape Octagon, Character Type Blank, Number Sequence Not Numbered, No Text, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.