C.H. Hanson

MARKNG FLG LIME 21""100PK


product price: $12.79
/pk 100, $0.13/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Length 2 in
  • Width 1.8 in
  • Height 21 in
  • Net Weight 2.45 lbs
  • Application For flag marking in surveying, construction, and agriculture
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 2 in
Width 1.8 in
Height 21 in

Details

Net Weight 2.45 lbs
Application For flag marking in surveying, construction, and agriculture

Description

C.H. Hanson 21 in. Fluorescent Lime Marking Flags Polyvinyl 100 pk

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.